Shop All Holiday Decor
Hollywood Nutcrackers
Hollywood Nutcrackers HA0404 19 in. Ice Cream Nutcracker
Mfr # HA0404
Zoro # G103748363
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hollywood Nutcrackers
- MFR # HA0404
- Zoro # G103748363
- UPC # 86131449086
- Country of Origin China
- Category Holiday Decor
Description
Hollywood Ice Cream Nutcracker.
Hollywood Nutcrackers is a whimsical collection of nutcrackers created exclusively for Kurt S. Adler and features an assortment of designs that put a unique, vibrant, memorable twist on traditional nutcrackers. This 19-inch Ice Cream Nutcracker is wearing a red and white outfit and is carrying an ice cream tray with three dangling spoons. He is topped with an ice cream cone hat with colored sprinkles.
Features- Designed by Holly Adler exclusively
- Part of Kurt Adler's Hollywood Nutcracker collection
- Made of wood solid, resin and wood composite
- Glittered accents throughout
- A fun addition to any holiday d?cor or Nutcracker collection
- Size: 19 in.
- Collection: Hollywood Nutcrackers
- Weight: 5.67 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Furniture Caster Cups, Square, 2-1/2", PK4 (10G201)
- RADIO FLYER RADIO FLYER BUILD-A-HORSE 381 Riding Horse, Plastic (381X)
- DIVERSIFIED SPACES Portable Drafting Table, 24" X Almond (PDT-2420)
- WESTCLOX MULTI-COLOR WALL CLCK12"" (32897)
- LEMAX CHRISTMAS GROVE SKATE RNK (14870)
- DESIGN TOSCANO Constance with her Easter Bunny Bonnet Rabbit Statue (AL20521)
- DESIGN TOSCANO Old Saint Nick Holiday Stained Glass Window (TF28024)
- WHITMOR BlackRed Wreath Storage Bag (6129-5349)
- TRADEMARK FINE ART Mary Miller Veazie 'Mary Beth The Christmas Donkey' Canvas Art, 14x14 (ALI31251-C1414GG)
- NORTHLIGHT SEASONAL Northlight Seasonal 31752973 Shatterproof Silver Splendor 4-Finish Christmas Ball Ornaments (31752973)
- VICKERMAN 23 in. Purple Hibiscus 8 in. Flower, 3PK (OF160306)
- Hollywood Nutcrackers Holiday Decor