Shop All Holiday Decor
Hollywood Nutcrackers
Hollywood Nutcrackers HA0399 18 in. Sea Captain Nutcracker
Mfr # HA0399
Zoro # G303748217
product price: $98.49
/ea
Free Shipping & Returns
$98.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hollywood Nutcrackers
- MFR # HA0399
- Zoro # G303748217
- UPC # 86131448935
- Country of Origin China
- Category Holiday Decor
Description
Hollywood Sea Captain Nutcracker.
Hollywood Nutcrackers is a whimsical collection of nutcrackers created exclusively for Kurt S. Adler and features an assortment of designs that put a unique, vibrant, memorable twist on traditional nutcrackers. This 18-inch Sea Captain nutcracker is a fun and festive addition to any holiday decor or nutcracker collection. This nutcracker is dressed in a traditional Sea Captain uniform complete with sail boat hat. In one hand he holds a blue anchor and in the other he is holding a life preserver with a small sea horse.
Features- Designed by Holly Adler exclusively
- Part of Kurt Adler's Hollywood Nutcracker collection
- Made of wood solid, resin, iron and wood composite
- Glittered accents throughout
- A fun addition to any holiday d?cor or Nutcracker collection
- Size: 18 in.
- Collection: Hollywood Nutcrackers
- Weight: 4.57 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 15" W 2 Drawer Mobile Pedestal, Light Gray, Letter (H33823R.L.Q)
- FLASH FURNITURE Folding Chair -Red Plastic - Event Chair (LE-L-3-RED-GG)
- BESTAR Universel 73W Sofa for Full Murphy Bed (no backrest) in grey (AC-1069-25)
- TOTALTURF 4.5 in. Kenney Traverse Rod Carriers; White - Pack of 10 (TO155199)
- CELEBRATIONS 24 in. D Incandescent Prelit Decorated Multicolored Christmas Wreath (W20-90-35LM)
- ALMO FULFILLMENT SERVICES LLC Christmas Time Artificial Christmas Tree - 7.5 Ft. White Pine Multi-Color/Clear LED Lights (CT-WP075-ML)
- TRADEMARK FINE ART Audrey 'Cat And The Christmas Tree' Canvas Art, 14x19 (ALI38702-C1419GG)
- SMITHSONIAN FOLKWAYS Smithsonian Folkways FW-06947-CCD German Christmas Songs (FW-06947-CCD)
- LEMAX VILLAGE TREE ACCESSORY (A4945)
- LEMAX THE BELL AND FEATHER (35048)
- IMPACT INNOVATIONS Gel Clings Halloween Decor (IG128275)
- Hollywood Nutcrackers Holiday Decor