Shop All Holiday Decor
Hollywood Nutcrackers
Hollywood Nutcrackers HA0389 19 in. Cowboy Nutcracker
Mfr # HA0389
Zoro # G103748196
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hollywood Nutcrackers
- MFR # HA0389
- Zoro # G103748196
- UPC # 86131448973
- Country of Origin China
- Category Holiday Decor
Description
Hollywood Cowboy Nutcracker.
This 19-inch Hollywood cowboy nutcracker is a fun, festive way to add to your holiday decor or nutcracker collection! Designed by renowned artist Holly Adler, Hollywood Nutcrackers is a whimsical collection of nutcrackers created exclusively for Kurt S. Adler and features an assortment of designs including Christmas, fantasy and everyday nutcrackers. This cowboy nutcracker is wearing a western inspired outfit complete with lasso, cowboy hat, cowboy boots, red bandana and wagon wheel.
Features- Designed by Holly Adler exclusively
- Part of Kurt Adler's Hollywood Nutcracker collection
- Made of wood solid, cloth, wood composite and resin
- Glittered accents throughout
- A fun addition to any holiday d?cor or Nutcracker collection
- Size: 19 in.
- Collection: Hollywood Nutcrackers
- Weight: 6.03 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Ring Cushion, 16"L x 16"W Rubber Red (513-8006-0022)
- STAR Adjustable Leg (2R-Y5092)
- TRADEMARK FINE ART Victor Giton 'Water Lilies' Canvas Art, 14x19 (MA0445-C1419GG)
- ZORO SELECT Table Storage Caddy, 770 lb. Load Capacity (1RL27)
- GEMMY INFLTBL MIN MSE SNOW 42in. (117566)
- NORTHLIGHT SEASONAL Northlight Seasonal 31737601 Autumn Harvest Artificial Pumpkin with Mixed Fall Leaves Mums and Pine Cones Decoration (31737601)
- PLATINUM Celebrations 7 ft. Slim LED 400 lights Pine Christmas Tree (TBP70S04A)
- DESIGN TOSCANO Wiseman Star Christmas Alien Holiday Ornament, PK 3 (QS329057)
- HANDSTAND KITCHEN Winter Wonderland Christmas Cookie Cutter Set Stainless Steel 12 pc (BKS-HOLCC12)
- DESIGN TOSCANO Holiday Dog Ornaments, PK 25 (JH95763)
- CELEBRATIONS 24 in. D Incandescent Prelit Decorated Multicolored Christmas Wreath (W20-90-35LM)
- Hollywood Nutcrackers Holiday Decor