Shop All Holiday Decor
Hollywood Nutcrackers
Hollywood Nutcrackers HA0381 18 in. Mad Hatter Nutcracker
Mfr # HA0381
Zoro # G303748385
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hollywood Nutcrackers
- MFR # HA0381
- Zoro # G303748385
- UPC # 86131449024
- Country of Origin China
- Category Holiday Decor
Description
Hollywood Mad Hatter Nutcracker.
This Kurt Adler 18-inch Mad Hatter Nutcracker is a delightfully fun and festive addition to any holiday decor. Designed by renowned artist Holly Adler, this nutcracker is a part of the Hollywood collection created exclusively for Kurt Adler and features a variety of designs including Christmas, fantasy and everyday nutcrackers. Their designs put a unique, vibrant and memorable twist on traditional nutcrackers.
Features- Designed by Holly Adler exclusively
- Part of Kurt Adler's Hollywood Nutcracker collection
- Made of wood, resin and cloth
- Glittered accents throughout
- A fun addition to any holiday d?cor or Nutcracker collection
- Size: 18 in.
- Collection: Hollywood Nutcrackers
- Weight: 5.12 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNN Frother (25902.0000)
- TRADEMARK FINE ART Michael Jackson 'White Egret' Canvas Art, 16x24 (ALI43620-C1624GG)
- R & R TEXTILE Bath Towel, 24x48 In., White, PK12 (62410)
- TENNSCO Legal Size Starter Unit (1576PC)
- HOLIDAY BRIGHT LIGHTS Celebrations 4 ft. Pencil LED 50 ct Potted Tree Christmas Tree (TMPPT40BOMUA)
- VICKERMAN 36 in. Flocked Kiana Green Wreath with 330 Tips Light (K173536)
- LINKSWALKER LinksWalker LW-CO3-LTU-SFO Louisiana Tech Bulldogs-Snow Flake Ornament (LW-CO3-LTU-SFO)
- ALMO FULFILLMENT SERVICES LLC Christmas Time Artificial Christmas Tree - 7.5 Ft. Norway Pine - Multi LED Lights (CT-NP075-ML)
- LEMAX BEAN HAPPY COFFEE SHOP (25929)
- JECO Jeco CHD-TA161 Assorted Shapes Christmas Ornaments; 2 Red & Gold - Pack of 43 (CHD-TA161)
- SKELETONS & MORE Lighted Two Piece Skull (DIS-115)
- Hollywood Nutcrackers Holiday Decor