Shop All Bed Frames
Hollywood Bed Frame
Hollywood Bed Frame EPB3466EK 80 x 76 x 14 in. King Size EnForce Platform Bed Base
Mfr # EPB3466EK
Zoro # G503683264
product price: $347.99
/ea
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hollywood Bed Frame
- MFR # EPB3466EK
- Zoro # G503683264
- UPC # 810869012119
- Country of Origin China
- Category Bed Frames
Description
Todays high quality mattresses were designed to perform with a sturdy non-yielding foundation system. The EnForce Platform Base provides complete mattress support system which acts as a box spring/foundation and bed frame. Upholstered like a real foundation, the legs can be removed and used in a traditional bed set or metal bed frame or used as a stand alone piece of furniture. King Sized.
Specifications- Color: Gray
- Size: Eastern King
- No of Legs: 9
- Material: Metal
- Style: Contemporary
- Assembly Required: Yes
- Headboard Mount Type: No Headboard
- Lifestage: Adult
- Dimesnion: 80" D x 76" W x 14" H
- Weight: 82 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Jane Deakin 'Valley of the Waterfalls' Canvas Art, 30x47 (BL01479-C3047GG)
- UNIVERSAL Indoor/Outdoor Clock, 13.5", Black (UNV11381)
- OFFICESOURCE OS Laminate Lateral Files 2 Drawer Lateral File (PL112CH)
- FLASH FURNITURE Rectangle Folding Table, 24" W, 48" L, 29" H, Plastic Top, White (RB-2448-GG)
- HOLLYWOOD BED FRAME Hollywood Bed Frame EPB3430TXL 80 x 38 x 14 in. Twin & Extra Large Size EnForce Platform Bed Base (EPB3430TXL)
- HOLLYWOOD BED FRAME Hollywood Bed Frame BB2430TXL 80 x 39 x 14 in. Twin Size & Extra Large Bedder Base (BB2430TXL)
- HOLLYWOOD BED FRAME Hollywood Bed Frame BB2450Q 80 x 60 x 14 in. Queen Size Bedder Base (BB2450Q)
- HOLLYWOOD BED FRAME Hollywood Bed Frame EPB3430T Twin Size EnForce Platform Bed Bed Base (EPB3430T)
- HOLLYWOOD BED FRAME Hollywood Bed Frame 401BOR-I 73 x 1.5 x 1.5 in. Bolt on Bed Rails Twin & Full Size; Black (401BOR-I)
- HOLLYWOOD BED FRAME Hollywood Bed Frame 490BOR-I 83 x 1.5 x 1.5 in. Bolt on Bed Rails Queen & Eastern King Size with Center Support & 2 Glides; Brown (490BOR-I)
- BESTAR Bestar Pur 59W Full Murphy Bed in White (26183-17)
- Hollywood Bed Frame Bed Frames