Shop All Bed Frames
Hollywood Bed Frame
Hollywood Bed Frame BB2460CK 84 x 72 x 14 in. California King Size Bedder Base
Mfr # BB2460CK
Zoro # G403683289
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hollywood Bed Frame
- MFR # BB2460CK
- Zoro # G403683289
- UPC # 810869012584
- Country of Origin China
- Category Bed Frames
Description
Todays high quality mattresses were designed to perform with a sturdy non-yielding foundation system. The Bedder Base provides that complete mattress support system which eliminates the need for a box spring/foundation and bed frame. This stand alone platform bed is easy to assemble and folds up to save space. The Bedder Base has 13 inches of clearance under the bed that is perfect for storage. Carry it, Unfold it, Sleep on it. The Bedder support for your mattress.
Features- Replaces the box spring/foundation and bed frame
- Construction: powder coated tubular steel
- Easy to assemble with no nuts, no bolts, or tools needed
- Folds up for easy storage
- Black finish
- Color: Black
- Material: Metal
- Size: California King
- Style: Classic
- Assembly Required: Yes
- Headboard Mount Type: No Headboard
- Lifestage: Adult
- Dimesnion: 84" D x 72" W x 14" H
- Weight: 66 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 48" Lx 35" W, Alabaster, Vinyl (493N85)
- LOGO BRANDS Chicago White Sox Printed Sherpa Blanket (507-24P)
- BLUE RIDGE ERGONOMICS Medium Bench Chair, Vinyl, 22" to 29" Height, Adjustable Arms, Black (BR-VMBCH-MB-CR-T0-A1-CF-CC-8540)
- ZORO SELECT Vinyl Executive Chair, 19" to 23", Fixed Arms, Black, Burgundy (6GNP1)
- HOLLYWOOD BED FRAME Hollywood Bed Frame 498BOR-I 87.5 x 6.5 x 3 in. Bolt on Bed Rails California King Size with Center Support & 2 Glides (498BOR-I)
- HOLLYWOOD BED FRAME Hollywood Bed Frame BB2450Q 80 x 60 x 14 in. Queen Size Bedder Base (BB2450Q)
- HOLLYWOOD BED FRAME Hollywood Bed Frame EPB3430T Twin Size EnForce Platform Bed Bed Base (EPB3430T)
- HOLLYWOOD BED FRAME Hollywood Bed Frame EPB3460CK California King Size EnForce Platform Bed Base (EPB3460CK)
- HOLLYWOOD BED FRAME Hollywood Bed Frame EPB3430TXL 80 x 38 x 14 in. Twin & Extra Large Size EnForce Platform Bed Base (EPB3430TXL)
- HOLLYWOOD BED FRAME Hollywood Bed Frame 490BOR-I 83 x 1.5 x 1.5 in. Bolt on Bed Rails Queen & Eastern King Size with Center Support & 2 Glides; Brown (490BOR-I)
- FLASH FURNITURE Chair, Woodstock, Queen Headbrd, White Mtal (HG-HB1706-WH-Q-GG)
- Hollywood Bed Frame Bed Frames