Shop All Bed Frames
Hollywood Bed Frame
Hollywood Bed Frame 498BOR-I 87.5 x 6.5 x 3 in. Bolt on Bed Rails California King Size with Center Support & 2 Glides
Mfr # 498BOR-I
Zoro # G203683151
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hollywood Bed Frame
- MFR # 498BOR-I
- Zoro # G203683151
- UPC # 810869011693
- Country of Origin China
- Category Bed Frames
Description
The Bolt On Bed Rails by Hollywood features simple and easy assembly for convenient use. This frame is ideal to elevate your California King sized bed. Headboard and footboard brackets are ready to Bolt On.
Specifications- Material: Steel
- Style: Traditional
- Size: California King
- Dimension: 87.5" x 6.5" x 3"
- Weight: 33 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Commercialine Folding Chair, Vnyl, Gry, PK4 (952)
- GLOBAL INDUSTRIAL Amrless Drafting Stool with Footring, Black (B629777)
- GLOBAL EQUIPMENT Interion Office Desk with 3 Drawers - 48" x 24" - Gray (670078GY)
- PROJEX Plastic Leg Tip Black Round 3/8 in. W 4 pk (P0056)
- HOLLYWOOD BED FRAME Hollywood Bed Frame 490BOR-I 83 x 1.5 x 1.5 in. Bolt on Bed Rails Queen & Eastern King Size with Center Support & 2 Glides; Brown (490BOR-I)
- HOLLYWOOD BED FRAME Hollywood Bed Frame 401BOR-I 73 x 1.5 x 1.5 in. Bolt on Bed Rails Twin & Full Size; Black (401BOR-I)
- HOLLYWOOD BED FRAME Hollywood Bed Frame EPB3460CK California King Size EnForce Platform Bed Base (EPB3460CK)
- HOLLYWOOD BED FRAME Hollywood Bed Frame EPB3430T Twin Size EnForce Platform Bed Bed Base (EPB3430T)
- HOLLYWOOD BED FRAME Hollywood Bed Frame BB2430TXL 80 x 39 x 14 in. Twin Size & Extra Large Bedder Base (BB2430TXL)
- HOLLYWOOD BED FRAME Hollywood Bed Frame BB2450Q 80 x 60 x 14 in. Queen Size Bedder Base (BB2450Q)
- BESTAR Orion Queen Murphy Bed and Storage Cabinet with Pull-Out Shelf (95W), Bark Gray & Graphite (116888-000047)
- Hollywood Bed Frame Beds and Mattresses