Shop All Bed Frames
Hollywood Bed Frame
Hollywood Bed Frame 490BOR-I 83 x 1.5 x 1.5 in. Bolt on Bed Rails Queen & Eastern King Size with Center Support & 2 Glides; Brown
Mfr # 490BOR-I
Zoro # G603683140
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hollywood Bed Frame
- MFR # 490BOR-I
- Zoro # G603683140
- UPC # 810869011679
- Country of Origin China
- Category Bed Frames
Description
The Bolt On Bed Rails by Hollywood features simple and easy assembly for convenient use. This frame is ideal to elevate your Queen or King sized bed. Headboard and footboard brackets are ready to Bolt On.
Specifications- Color: Brown
- Finish: Matte
- Size: Queen & King Adjustable
- Dimension: 83" D x 1.5" W x 1.5" H
- Weight: 31 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Shower Rod, Adjusts 36 in. - 60 in., Steel and Plastic, White Single Pack (MP59620)
- VICTORY LIGHT Heavy-duty Silent Wall Clock (VLUTC15071FE)
- DESIGN TOSCANO Border Collie Holiday Dog Ornament Sculpture (JH576341)
- BOSS Contemporary Mesh Counter Stool, Black (B16909-CS)
- HOLLYWOOD BED FRAME Hollywood Bed Frame EPB3430T Twin Size EnForce Platform Bed Bed Base (EPB3430T)
- HOLLYWOOD BED FRAME Hollywood Bed Frame EPB3460CK California King Size EnForce Platform Bed Base (EPB3460CK)
- HOLLYWOOD BED FRAME Hollywood Bed Frame 498BOR-I 87.5 x 6.5 x 3 in. Bolt on Bed Rails California King Size with Center Support & 2 Glides (498BOR-I)
- HOLLYWOOD BED FRAME Hollywood Bed Frame BB2430TXL 80 x 39 x 14 in. Twin Size & Extra Large Bedder Base (BB2430TXL)
- HOLLYWOOD BED FRAME Hollywood Bed Frame BB2450Q 80 x 60 x 14 in. Queen Size Bedder Base (BB2450Q)
- HOLLYWOOD BED FRAME Hollywood Bed Frame 401BOR-I 73 x 1.5 x 1.5 in. Bolt on Bed Rails Twin & Full Size; Black (401BOR-I)
- BAXTON STUDIO Solo Modern Black Faux Leather Full Size Platform Bed (125-6815)
- Hollywood Bed Frame Bed Frames