Shop All Bed Frames
Hollywood Bed Frame
Hollywood Bed Frame 401R-I 76 x 1.5 x 1.5 in. Hook on Bed Rails Twin & Full Size
Mfr # 401R-I
Zoro # G503683295
product price: $72.95
/ea
$72.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hollywood Bed Frame
- MFR # 401R-I
- Zoro # G503683295
- UPC # 810869011747
- Country of Origin China
- Category Bed Frames
Description
The Hook On Bed Rails by Hollywood features simple and easy assembly for convenient use. This frame is ideal to elevate your Twin or Full sized bed. Two cross ties for safety. Headboard and footboard brackets are ready to Hook On.
Features- Made with us steel
- Heavy duty high carbon steel
- Easy to assemble
- Fits virtually all headboards and footboards with heavy-duty hook-on brackets
- Wire braces for added safety
- Designed for twin and full beds
- Color: Black
- Material: Metal
- Size: Twin & Full Adjustable
- Style: Traditional
- Assembly Required: Yes
- Dimension: 76" D x 1.5" W x 1.5" H
- Weight: 13 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Redell Modern Bohemian Natural Brown Rattan 3-Tier Display Shelf (207-12687)
- MITYLITE Plastic Folding Table, Gray, 30In. Square (RT3030GRY1)
- NEXT INNOVATIONS Large Aspen Red Aspen Leaf Wall Art (101421006-RED)
- BAMBOO54 Wood Door 125 Strands Brown (53004)
- HOLLYWOOD BED FRAME Hollywood Bed Frame 498BOR-I 87.5 x 6.5 x 3 in. Bolt on Bed Rails California King Size with Center Support & 2 Glides (498BOR-I)
- HOLLYWOOD BED FRAME Hollywood Bed Frame EPB3430T Twin Size EnForce Platform Bed Bed Base (EPB3430T)
- HOLLYWOOD BED FRAME Hollywood Bed Frame BB2430TXL 80 x 39 x 14 in. Twin Size & Extra Large Bedder Base (BB2430TXL)
- HOLLYWOOD BED FRAME Hollywood Bed Frame 490BOR-I 83 x 1.5 x 1.5 in. Bolt on Bed Rails Queen & Eastern King Size with Center Support & 2 Glides; Brown (490BOR-I)
- HOLLYWOOD BED FRAME Hollywood Bed Frame BB2450Q 80 x 60 x 14 in. Queen Size Bedder Base (BB2450Q)
- HOLLYWOOD BED FRAME Hollywood Bed Frame 401BOR-I 73 x 1.5 x 1.5 in. Bolt on Bed Rails Twin & Full Size; Black (401BOR-I)
- BAXTON STUDIO Devan Dark Grey Upholstered Walnut Wood Queen Size Platform Bed (163-10473)
- Hollywood Bed Frame Beds and Mattresses