Shop All All Purpose Cleaners
Holloway House
Holloway House 1606763 Hexol Pine Scent All Purpose Cleaner; 16 oz
Mfr # 1606763
Zoro # G504108551
product price: $76.65
/ea
Free Shipping & Returns
$76.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holloway House
- MFR # 1606763
- Zoro # G504108551
- UPC # 78786304544
- Country of Origin Unknown
- Category All Purpose Cleaners
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Features- Cleans and deodorizes
- Many uses including laundry and foot relief
- Scent: Pine
- Container Size: 16 oz.
- Product Form: Liquid
- Concentrated: Yes
- Amperage: Multi-Surface
- Indoor and Outdoor: indoor
- Indoor or Outdoor: Indoor Concentrate: one tablespoon per quart of water
- Country of Origin: United States
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Food Service Degreaser, 2L Bottle (7H)
- DIVERSEY Liquid Glass Plus Multisurface Cleaner, Blue, 4 PK (DVO94379)
- TOUGH GUY Replacement Squeegee Blade, 24"L, Neoprene (3ZHP4)
- SWIFFER Refill Mopping Pads, White, Synthetic, PK4 (08443)
- KESS Cleaners & Detergents, 1.000 gal Pine, 4 PK (FORESTFRSH)
- LYSOL Disinfect Wipes M&H 80Ct (1920097181)
- AQUA CHEMPACS All Purpose Heavy Duty Cleaner, Liquid (4-0179)
- GOO GONE Citrus Adhesive Remover, 1 gal. Jug, Unscented (2085)
- BIG D Pheno D Total Release Phenolic Fogger, 12PK (BGD 337)
- MARYKATE Spray Away Cleaner, 32 Fl Oz (MK2832)
- SOFT SCRUB Cleaners & Detergents, 36 oz Bottle, Bleach (15519)
- Holloway House All Purpose Cleaners