Shop All Lubricants
Hollister
Adapt Appliance Lubricant 8 mL, Packet, PK 50
Mfr # 78501
Zoro # G504988863
product price: $34.05
/pk 50, $0.68/ea
$34.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hollister
- MFR # 78501
- Zoro # G504988863
- UPC # 610075785018
- Country of Origin Unknown
- Category Lubricants
Description
Package Count: 50. This Adapt Lubricating Deodorant makes it easier to manage your ostomy pouch. It neutralizes odors so that your pouch can be more discreet as you go about your day. Hollister Adapt lubricating deodorant also helps keep the inside of the pouch clean. Lubricating your pouch enables you to prevent fecal matter from sticking and makes it easier to empty the contents. This ostomy lubricating deodorant will not cause damage to the seals of your pouch. It goes on clear to prevent stains.This Adapt lubricating deodorant packet gets rid of odors that come from your ostomy pouch It helps keep the interior of your pouch clean to make it easier to manage it It prevents the ostomy pouch from sticking and makes emptying more manageable This Hollister Adapt lubricating deodorant does not degrade pouch seals The clear Hollister lubricating deodorant will not stain your pouch
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH B55 Wrapped V-Belt, 58" Outside Length, 21/32" Top Width, 1 Ribs (B55)
- TSUBAKI Roller Chain Connecting Link#60SS, PK5 (60SS C/L)
- MAIN FILTER Hydraulic Filter, replaces PARKER 925837, Pressure Line, 10 micron, Outside-In (MF0059662)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/4"-18 Thread Size, Moldmate Series (PN252)
- KETT TOOL Air Lube Oil (264-6)
- LUBRIPLATE No. 3000-W, 40 Cartridges, Low Temperature, Moly-Disulfide Grease (L0107-098)
- SUPER LUBE Multipurpose Grease, NLGI Grade 2, 400g (93016)
- LUBRIPLATE Synlube Hd 220, 4/1 Gal Jugs, 4PK (L1001-057)
- KANO Microil 8Oz High Grade Precision Instrument Lubricant, 6PK (AZMC081C6)
- LUBRIPLATE Mo-Lith No. 2, 35 Lb Pail, General Purpose, Moly-Disulfide Grease (L0180-035)
- RENEWABLE LUBRICANTS Biodegradable Lubricant, Aerosol, 11 Oz. (80352)
- Hollister Lubricants