Shop All Adhesive Primers, Activators and Removers
Hollister
Adapt Adhesive Remover Spray 2.7 oz.
Mfr # 7731
Zoro # G804988839
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Size 2.7 oz
- Container Type Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hollister
- MFR # 7731
- Zoro # G804988839
- Country of Origin Unknown
- Category Adhesive Primers, Activators and Removers
Dimensions
Container Size | 2.7 oz |
Details
Container Type | Tube |
Description
Adapt medical adhesive remover spray with its silicone-based, alcohol-free formulation delivers an efficient solution for barrier removal without the sting caused by alcohol.360° spray technology delivers controlled spraying from any angle, with minimal waste No sting from alcohol Silicone based Contains no CFCs
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORILLA GLUE High Strength Hot Glue Sticks 30 pc (3033002)
- PC PRODUCTS 1.5 Gallon Rot Terminator Epxoy Wood Hardener (PR434677)
- 3M Masking Tape, 60 yd. L, PK12 (2525)
- OX TOOLS 29-Ounce Dual Thrust Caulk Gun - 12:1 & 24:1 Thrust Ratio (OX-P045486)
- 3M 24 Oz Adhesive Remover Citrus Base (021200-49048)
- TRANSTAR 1033 Mul-Tie Adhesion Promoter 16 oz. (TRE-1033)
- LOCTITE Wood Glue, SF 770 Series, Clear, 16 fl oz, Can (2765218)
- LOCTITE Adhesive Primer, 7471 PRIMER T 4.5 oz Aerosol. (LOC22477)
- MOTSENBOCKERS LIFT OFF Tape and Adhesive Remover, 32 oz, Bottle, 6 PK (MTS 40703)
- LOCTITE Accelerator, SF 712 Series, Clear, 0.7 fl oz, Aerosol Can (229783)
- HANDI-FOAM Spray Applicator Cleaner, Clear, 12 oz, Can (P10083G)
- Hollister Adhesive Primers, Activators and Removers