University of Louisiana at Lafayette Indoor/Outdoor LED Thermometer
Mfr # ODThrm14BK-08LA-Laf
Zoro # G005974259
Key Features
- Width 14"
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holland Bar Stool Co
- MFR # ODThrm14BK-08LA-Laf
- Zoro # G005974259
- Country of Origin United States
- Category Wall or Desk Thermometers
Dimensions
Width | 14" |
Details
Item | Thermometer |
Description
The Holland Bar Stool Co.’s indoor/outdoor LED Logo Thermometers are the perfect way to show your school pride. These Thermometers are made to handle the outside environment. The casing is made from a UV resistant black ABS plastic and the glass face lens has a rubber gasket to seal the weather from the inner thermometer housing. Four LED lights are controlled by a photo eye, turning on automatically when it is dark to illuminate the thermometer face. LED lights run off 4 D batteries (not included). Artwork is digitally printed with UV inks to ensure years of fade free, vibrant colors. Whether purchasing as a gift for a recent grad, sports super fan, or for yourself, you can take satisfaction knowing you're buying a thermometer that is proudly brought to you by the Holland Bar Stool Company.
- •Vibrant, Full Color UV Printed Artwork - Officially Licensed
- •Suitable for Indoor or Outdoor placement. Fully weather resistant construction.
- •Photo Eye Controlled Thermometer Face Illuminating LED Lights - Senses Ambiant Light and Automatically Turns On/Off
- •Factory Calibrated to Accurately Measure Temperatures from -40 degrees Fahrenheit to 140 Degrees Fahrenheit
- •14" (round) x 2.75" (deep) - Fully Battery Powered (not included) - No Outlet Needed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Mini Hi Pressure Gage, 1/4" NPT, 0-160PSI (1191)
- TRIPLETT Analog Railroad Tester, 600V, 25 to 400 Hz (2010)
- ASHCROFT Threaded Thermowell, 1"MNPT, SS (10W0450ST260S)
- AMPROBE Thermocouple Thermometer, 2 In, Type J, K (TMD-10)
- HOLLAND BAR STOOL CO University of South Carolina Indoor/Outdoor LED Thermometer (ODThrm14BK-08SouCar)
- HOLLAND BAR STOOL CO Oklahoma University Indoor/Outdoor LED Thermometer (ODThrm14BK-08Oklhma)
- HOLLAND BAR STOOL CO New York Islanders Indoor/Outdoor LED Thermometer (ODThrm14BK-08NYIsln)
- HOLLAND BAR STOOL CO Chicago Blackhawks Indoor/Outdoor LED Thermometer (ODThrm14BK-08ChiHwk)
- HOLLAND BAR STOOL CO University of Alabama (Script A) Indoor/Outdoor LED Thermometer (ODThrm14BK-08AL-A)
- HOLLAND BAR STOOL CO Indian Motorcycle (Head) Indoor/Outdoor LED Thermometer (ODThrm14BK-08Indn-HD)
- TRACEABLE Digital Thermometer, -58 Degrees to 158 Degrees F for Wall or Desk Use (4527)
- Holland Bar Stool Co Wall or Desk Thermometers