University of Kentucky (Cat) Indoor/Outdoor LED Thermometer
Mfr # ODThrm14BK-08UKYCat
Zoro # G005974419
Key Features
- Width 14"
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holland Bar Stool Co
- MFR # ODThrm14BK-08UKYCat
- Zoro # G005974419
- Country of Origin United States
- Category Wall or Desk Thermometers
Dimensions
Width | 14" |
Details
Item | Thermometer |
Description
The Holland Bar Stool Co.’s indoor/outdoor LED Logo Thermometers are the perfect way to show your school pride. These Thermometers are made to handle the outside environment. The casing is made from a UV resistant black ABS plastic and the glass face lens has a rubber gasket to seal the weather from the inner thermometer housing. Four LED lights are controlled by a photo eye, turning on automatically when it is dark to illuminate the thermometer face. LED lights run off 4 D batteries (not included). Artwork is digitally printed with UV inks to ensure years of fade free, vibrant colors. Whether purchasing as a gift for a recent grad, sports super fan, or for yourself, you can take satisfaction knowing you're buying a thermometer that is proudly brought to you by the Holland Bar Stool Company.
- •Vibrant, Full Color UV Printed Artwork - Officially Licensed
- •Suitable for Indoor or Outdoor placement. Fully weather resistant construction.
- •Photo Eye Controlled Thermometer Face Illuminating LED Lights - Senses Ambiant Light and Automatically Turns On/Off
- •Factory Calibrated to Accurately Measure Temperatures from -40 degrees Fahrenheit to 140 Degrees Fahrenheit
- •14" (round) x 2.75" (deep) - Fully Battery Powered (not included) - No Outlet Needed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254H)
- HONEYWELL Chart, 10.313 In, -90 to 210, 1 Day, PK100 (BN 24001660-034)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 5000 psi/bar, 1/4 NPT Male Back Conn, Glycerin Filled (25-911-5000-psi/bar)
- WIKA Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Black (113.13.20.30.B)
- HOLLAND BAR STOOL CO Oklahoma University Indoor/Outdoor LED Thermometer (ODThrm14BK-08Oklhma)
- HOLLAND BAR STOOL CO Chicago Blackhawks Indoor/Outdoor LED Thermometer (ODThrm14BK-08ChiHwk)
- HOLLAND BAR STOOL CO University of Alabama (Script A) Indoor/Outdoor LED Thermometer (ODThrm14BK-08AL-A)
- HOLLAND BAR STOOL CO Pennsylvania State University Indoor/Outdoor LED Thermometer (ODThrm14BK-08PennSt)
- HOLLAND BAR STOOL CO University of Kansas Indoor/Outdoor LED Thermometer (ODThrm14BK-08KnsasU)
- HOLLAND BAR STOOL CO University of South Carolina Indoor/Outdoor LED Thermometer (ODThrm14BK-08SouCar)
- TRACEABLE Digital Therm Digital-Bottle Refrig (4426)
- Holland Bar Stool Co Wall or Desk Thermometers