Holland Bar Stool Co

Seattle Kraken 12' Shuffleboard Table


product price: $5,126.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Nothing but the finest materials are used in these professional quality, Officially Licensed, Logo 12' Shuffleboard Tables from the Holland Bar Stool Co. The cabinet features solid hardwood with laser engraved logo art elements that looks great and is built to last. The finish is second to none and incorporates a 14 step stain and lacquer process to ensure the high quality, furniture like finish you would expect from a table of this caliber. The 16” wide, 2 1⁄2” thick play surface, is topped with a 1⁄4” thick, poured polymer resin top, that offers extreme durability and exceptional play. On the underside, 5 climatic adjusters allow for consistent play year-round. The cradle is supported by heavy gauge steel support brackets that lock the two halves securely in place. The commercial grade legs include leveling feet so even if your floor isn’t level your shuffleboard table will be. For scoring, the table has two metal, not cheap plastic like most, abacus scoring units, one on each side, or you can purchase the optional electronic overhead scoring unit to really up your game! Finally, the pre-installed Play N’ Stor Hidden Drawer folds up under the game smooth and easy with hydraulic shocks, keeping your pucks, Cleaner, Polish, and Wax stored conveniently and out of the way. Comes complete with pucks, cleaner, polish, and wax - everything you need to play! If you are in the market for a high quality, Officially Licensed Logo Shuffleboard Table, look no further than this one from the Holland Bar Stool Co.

Restrictions

  • WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.