Shop All Patio Dining Chairs & Stools
Holland Bar Stool Co
Outdoor 470 Willow 30-in. Bar Stool, Black Wrinkle Finish
Mfr # OD470-30
Zoro # G309560097
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black Wrinkle
- Material Black Mesh
- Width 21"
- Length 49"
- Weight 17 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Holland Bar Stool Co
- MFR # OD470-30
- Zoro # G309560097
- UPC # 71235997618
- Country of Origin United States
- Category Patio Dining Chairs & Stools
Dimensions
Width | 21" |
Length | 49" |
Details
Color | Black Wrinkle |
Material | Black Mesh |
Weight | 17 lbs |
Description
Perfect for your deck or patio, Holland Bar Stool's indoor/outdoor Willow stool provides a commercial quality product for your home or restaurant.Willows UV, rust, all-weather resistant e-coated finish provides maximum climate performance. Its 17-gauge steel frame offers excellent rigidity for strong, durable, long-term use. Engineered with thoughtful design and construction, Willow is light weight yet sturdy. Its deeper seat, taller back, and curved armrests cradle you for comfort. The mesh seat and back provide supreme breathability, dry time, and easy clean-up. Whether residential or commercial, Willow is sure to please.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Anchor Spike, Plastic, 8in., Black, PK24 (1989N-24C)
- YARDGARD Poultry Netting, 20 ga., 2", 36"x50 ft. (308475B)
- LITTER KWITTER Cat Toilet Training System (LK1)
- KENYON 16 ga Trenching Shovel, 48 in L Polymer with Fiberglass Core Handle (89243)
- ALATERRE FURNITURE Carolina 30" Diameter All-Weather Wicker Bistro Dining Table with Glass Top (AWWM01MM)
- FLASH FURNITURE Black All-Weather Steel Dining Chair (XU-CH-10318-ARM-BK-GG)
- FLASH FURNITURE 2PK Outdoor Stool - 30 inch Patio Bar Stool, Navy (2-ET-SWVLPTO-30-NV-GG)
- FLASH FURNITURE Outdoor Stool - 30 inch Patio Bar Stool, Red, 2PK (2-ET-SWVLPTO-30-RD-GG)
- FLASH FURNITURE Espresso PE Rattan Wicker Patio Dining Chair (TT-TT02-ESP-GG)
- FLASH FURNITURE Commercial Silver Restaurant Stack Chair with Arms (TLH-018C-GG)
- FLASH FURNITURE Gael Commercial Grade 2 Pack Black Metal Indoor-Outdoor Chair (2-CH-61200-18-BK-GG)
- Holland Bar Stool Co Patio Furniture