Shop All Patio Dining Chairs & Stools
Holland Bar Stool Co
Outdoor 470 Willow 18-in. Chair, Black Wrinkle Finish
Mfr # OD470-18
Zoro # G209560098
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black Wrinkle
- Material Black Mesh
- Width 21"
- Length 36"
- Weight 14 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Holland Bar Stool Co
- MFR # OD470-18
- Zoro # G209560098
- UPC # 71235997601
- Country of Origin United States
- Category Patio Dining Chairs & Stools
Dimensions
Width | 21" |
Length | 36" |
Depth | 22" |
Details
Color | Black Wrinkle |
Material | Black Mesh |
Weight | 14 lbs |
Description
Perfect for your deck or patio, Holland Bar Stool's indoor/outdoor Willow chair provides a commercial quality product for your home or restaurant. Willows UV, rust, all-weather resistant e-coated finish provides maximum climate performance. Its 17-gauge steel frame offers excellent rigidity for strong, durable, long-term use. Engineered with thoughtful design and construction, Willow is light weight yet sturdy. Its deeper seat, taller back, and curved armrests cradle you for comfort. The mesh seat and back provide supreme breathability, dry time, and easy clean-up. Whether residential or commercial, Willow is sure to please.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Pre-Cleaner (24 083 05-S)
- LOGO BRANDS Auburn Stadium Seat (110-80)
- SILKY SAWS Silky POCKETBOY 130mm Fine Teeth (342-13)
- ANNIN FLAGMAKERS Braided Halyard, 5/16 In.Dia, White (803500)
- FLASH FURNITURE Espresso PE Rattan Wicker Patio Dining Chair (TT-TT02-ESP-GG)
- FLASH FURNITURE 4PK 30" High Silver Metal Indoor-Outdoor Barstool (4-CH-31320-30GB-SIL-GG)
- ALATERRE FURNITURE Andover All-Weather Outdoor 29" H Rope Chairs with Light Gray Cushions, Set of Two (AWWK02KK)
- FLASH FURNITURE 30" High Green Metal Barstool with Slat Back (CH-61200-30-GN-GG)
- FLASH FURNITURE Gael Commercial Grade 2 Pack Orange Metal Indoor-Outdoor Chair (2-CH-61200-18-OR-GG)
- ALATERRE FURNITURE Canaan All-Weather Wicker Outdoor 26"H Cocktail Table (AWWC07CC)
- ALATERRE FURNITURE Canaan All-Weather Wicker Outdoor Deep-Seat Dining Set, Overall Width: 70 (AWWC024457CC)
- Holland Bar Stool Co Patio Furniture