New York Islanders Indoor/Outdoor LED Thermometer
Mfr # ODThrm14BK-08NYIsln
Zoro # G905974328
Key Features
- Width 14"
Product Information
- Brand Holland Bar Stool Co
- MFR # ODThrm14BK-08NYIsln
- Zoro # G905974328
- Country of Origin United States
- Category Wall or Desk Thermometers
Dimensions
Width | 14" |
Details
Item | Thermometer |
Description
The Holland Bar Stool Co.’s indoor/outdoor LED Logo Thermometers are the perfect way to show your team pride. These Thermometers are made to handle the outside environment. The casing is made from a UV resistant black ABS plastic and the glass face lens has a rubber gasket to seal the weather from the inner thermometer housing. Four LED lights are controlled by a photo eye, turning on automatically when it is dark to illuminate the thermometer face. LED lights run off 4 D batteries (not included). Artwork is digitally printed with UV inks to ensure years of fade free, vibrant colors. Whether purchasing as a gift for a sports super fan, or for yourself, you can take satisfaction knowing you're buying a clock that is proudly brought to you by the Holland Bar Stool Company.
- •Vibrant, Full Color UV Printed Artwork - Officially Licensed
- •Suitable for Indoor or Outdoor placement. Fully weather resistant construction.
- •Photo Eye Controlled Thermometer Face Illuminating LED Lights - Senses Ambiant Light and Automatically Turns On/Off
- •Factory Calibrated to Accurately Measure Temperatures from -40 degrees Fahrenheit to 140 Degrees Fahrenheit
- •14" (round) x 2.75" (deep) - Fully Battery Powered (not included) - No Outlet Needed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEL-TRU Analog Dial Thermometer, Stem 4" L (GT300R-0465)
- ASHCROFT Digital Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Black (DG2531L0NAMO2L3000#-XCYC4LM)
- WINTERS Economy 2" 0-100 psi/Kpa 1/8" Npt Btm (PEM208)
- KLEIN TOOLS Digital Differential Manometer (ET180)
- HOLLAND BAR STOOL CO Indian Motorcycle (Head) Indoor/Outdoor LED Thermometer (ODThrm14BK-08Indn-HD)
- HOLLAND BAR STOOL CO Chicago Blackhawks Indoor/Outdoor LED Thermometer (ODThrm14BK-08ChiHwk)
- HOLLAND BAR STOOL CO University of South Carolina Indoor/Outdoor LED Thermometer (ODThrm14BK-08SouCar)
- HOLLAND BAR STOOL CO Louisiana State University Indoor/Outdoor LED Thermometer (ODThrm14BK-08LaStUn)
- HOLLAND BAR STOOL CO University of Alabama (Script A) Indoor/Outdoor LED Thermometer (ODThrm14BK-08AL-A)
- HOLLAND BAR STOOL CO Pennsylvania State University Indoor/Outdoor LED Thermometer (ODThrm14BK-08PennSt)
- ACURITE Digital Thermometer, 4-13/16" H, 3-1/2" W, -40 to 158 Deg. (00611A4)
- Holland Bar Stool Co Wall or Desk Thermometers