Shop All Bar & Counter Height Tables
Holland Bar Stool Co
Lighted 42" Black Toronto Maple Leafs Pub Table
Mfr # L218B42TorMpl36RTorMpl
Zoro # G5224239
product price: $459.00
/ea
Free Shipping & Returns
$459.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tabletop Material Laminate
- Surface Material Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holland Bar Stool Co
- MFR # L218B42TorMpl36RTorMpl
- Zoro # G5224239
- UPC # 71235922221
- Country of Origin United States
- Category Bar & Counter Height Tables
Details
Tabletop Material | Laminate |
Surface Material | Laminate |
Description
Holland Bar Stool’s LightEDecor furniture is unlike anything else on the market. The black wrinkle table frame is constructed of commercial grade, electro-coated steel along and self-leveling glides. The sublimated, full color, scratch resistant, laminate top it attached with a VOC free, environmentally friendly, hot-melt adhesive. It is finished with a durable, high quality black t-molding. You won’ find a higher quality logo table top on the market. Now comes the fun part, the interchangeable graphic panels. Each table features four interchangeable licensed logo, custom, or standard design panels. These panels are produced from durable lexan and are digitally printed with UV inks for crystal clear, vibrant graphics. Behind all this is a rechargeable LED light unit that is controlled by an IR remote control. The light will last up to 12 hrs on a single charge! The remote control allows you to brighten, dim, and switch between the 16 different static color options, or choose any of the 4 transitional settings (Flash, Strobe, Fade, and Smooth) and watch the colors rotate. If you are looking for something unique to spice up any indoor space look no further than this lighted table from the Holland Bar Stool Co.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Modern Cognac Brown LeatherSoft Pushback Recliner (SG-SX-80415N-BR-GG)
- GLOBAL EQUIPMENT Interion Shop Stool with Footrest - Polyurethane - Black (A207TP)
- INTERNATIONAL CONCEPTS 32 W, 60 L, 30 H (K581-T32X-30S)
- SIGNMISSION Smoothies Arrow Yard Sign Funny Home Decor 36in Wide (C-ARROW12-DS-999611)
- HOLLAND BAR STOOL CO 42" Black Iowa State Pub Table (L216B4236IowaSt)
- HOLLAND BAR STOOL CO 42" Black Georgia "Bulldog" Pub Table (L216B4228GA-Dog)
- HOLLAND BAR STOOL CO 42" Black North Dakota State Pub Table (L216B4228NDakSt-B)
- HOLLAND BAR STOOL CO Guinness Toucan 42 Tall 36 Top Pub Table with Black Wrinkle Finish L216 Notre Dame (L216B4236ND-Guin-Tcn)
- HOLLAND BAR STOOL CO 30" 217 Black Table, 30" x 30" Square Top (21730BW30SQ)
- HOLLAND BAR STOOL CO 36" 211 Black Table, 30" dia. Top (211-2236BW30R)
- NATIONAL PUBLIC SEATING Interion® 36" Round Counter Height Restaurant Table, Mahogany (695803MH)
- Holland Bar Stool Co Bar & Counter Height Tables