Indian Motorcycle (Head) Indoor/Outdoor LED Thermometer
Mfr # ODThrm14BK-08Indn-HD
Zoro # G905974359
Key Features
- Width 14"
Product Information
- Brand Holland Bar Stool Co
- MFR # ODThrm14BK-08Indn-HD
- Zoro # G905974359
- Country of Origin United States
- Category Wall or Desk Thermometers
Dimensions
Width | 14" |
Details
Item | Thermometer |
Description
The Holland Bar Stool Co.’s indoor/outdoor LED Logo Thermometers are the perfect way to show where your motorcycle loyalty lies. These Thermometers are made to handle the outside environment. The casing is made from a UV resistant black ABS plastic and the glass face lens has a rubber gasket to seal the weather from the inner thermometer housing. Four LED lights are controlled by a photo eye, turning on automatically when it is dark to illuminate the thermometer face. LED lights run off 4 D batteries (not included). Artwork is digitally printed with UV inks to ensure years of fade free, vibrant colors. Whether purchasing as a gift for for yourself or an Indian motorcycle enthusiast, you can take satisfaction knowing you're buying a thermometer that is proudly brought to you by the Holland Bar Stool Company.
- •Vibrant, Full Color UV Printed Artwork - Officially Licensed
- •Suitable for Indoor or Outdoor placement. Fully weather resistant construction.
- •Photo Eye Controlled Thermometer Face Illuminating LED Lights - Senses Ambiant Light and Automatically Turns On/Off
- •Factory Calibrated to Accurately Measure Temperatures from -40 degrees Fahrenheit to 140 Degrees Fahrenheit
- •14" (round) x 2.75" (deep) - Fully Battery Powered (not included) - No Outlet Needed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Digital Compound Gauge, -30 to 0 to 100 in Hg/psi, 1/4 in MNPT, Red (DPGA-12)
- NOSHOK 800 Series Temperature Transmitter, 0/140°F Temperature Range, 4-20mA Output, 1/2 NPT Process Connection, Hirschmann Connection, 6 in Stem, 6 mm Diameter (800-0/140-1-1-8-8-060-6)
- WAHL Non-Rev Temp Indicator, Kapton, PK20 (414-390F-199C)
- ASHCROFT Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Stainless Steel, Silver (351009SWL02L1000#)
- HOLLAND BAR STOOL CO Oklahoma University Indoor/Outdoor LED Thermometer (ODThrm14BK-08Oklhma)
- HOLLAND BAR STOOL CO University of Kansas Indoor/Outdoor LED Thermometer (ODThrm14BK-08KnsasU)
- HOLLAND BAR STOOL CO University of South Carolina Indoor/Outdoor LED Thermometer (ODThrm14BK-08SouCar)
- HOLLAND BAR STOOL CO Pennsylvania State University Indoor/Outdoor LED Thermometer (ODThrm14BK-08PennSt)
- HOLLAND BAR STOOL CO Louisiana State University Indoor/Outdoor LED Thermometer (ODThrm14BK-08LaStUn)
- HOLLAND BAR STOOL CO Chicago Blackhawks Indoor/Outdoor LED Thermometer (ODThrm14BK-08ChiHwk)
- HOLLAND BAR STOOL CO University of Alabama (Script A) Indoor/Outdoor LED Thermometer (ODThrm14BK-08AL-A)
- Holland Bar Stool Co Wall or Desk Thermometers