Arizona State University (Pitchfork) Indoor/Outdoor LED Thermometer
Mfr # ODThrm14BK-08ArizSt-F
Zoro # G005974273
Key Features
- Width 14"
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holland Bar Stool Co
- MFR # ODThrm14BK-08ArizSt-F
- Zoro # G005974273
- Country of Origin United States
- Category Wall or Desk Thermometers
Dimensions
Width | 14" |
Details
Item | Thermometer |
Description
The Holland Bar Stool Co.’s indoor/outdoor LED Logo Thermometers are the perfect way to show your school pride. These Thermometers are made to handle the outside environment. The casing is made from a UV resistant black ABS plastic and the glass face lens has a rubber gasket to seal the weather from the inner thermometer housing. Four LED lights are controlled by a photo eye, turning on automatically when it is dark to illuminate the thermometer face. LED lights run off 4 D batteries (not included). Artwork is digitally printed with UV inks to ensure years of fade free, vibrant colors. Whether purchasing as a gift for a recent grad, sports super fan, or for yourself, you can take satisfaction knowing you're buying a thermometer that is proudly brought to you by the Holland Bar Stool Company.
- •Vibrant, Full Color UV Printed Artwork - Officially Licensed
- •Suitable for Indoor or Outdoor placement. Fully weather resistant construction.
- •Photo Eye Controlled Thermometer Face Illuminating LED Lights - Senses Ambiant Light and Automatically Turns On/Off
- •Factory Calibrated to Accurately Measure Temperatures from -40 degrees Fahrenheit to 140 Degrees Fahrenheit
- •14" (round) x 2.75" (deep) - Fully Battery Powered (not included) - No Outlet Needed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5" Stem Analog Dial Pocket Thermometer, 0 Degrees to 220 Degrees F (23NU28)
- SCS MetalIn Static Shielding Bag, 12x16, PK100 (1001216)
- EXTECH Light Meter With Nist, Lt300 (LT300-NIST)
- FLUKE Video Borescope, 7" Monitor, 8.5mm Camera (FLK-DS703 FC)
- HOLLAND BAR STOOL CO New York Islanders Indoor/Outdoor LED Thermometer (ODThrm14BK-08NYIsln)
- HOLLAND BAR STOOL CO University of South Carolina Indoor/Outdoor LED Thermometer (ODThrm14BK-08SouCar)
- HOLLAND BAR STOOL CO University of Alabama (Script A) Indoor/Outdoor LED Thermometer (ODThrm14BK-08AL-A)
- HOLLAND BAR STOOL CO Louisiana State University Indoor/Outdoor LED Thermometer (ODThrm14BK-08LaStUn)
- HOLLAND BAR STOOL CO Indian Motorcycle (Head) Indoor/Outdoor LED Thermometer (ODThrm14BK-08Indn-HD)
- HOLLAND BAR STOOL CO Chicago Blackhawks Indoor/Outdoor LED Thermometer (ODThrm14BK-08ChiHwk)
- TRACEABLE Digital Thermometer, -40 Degrees to 176 Degrees F for Wall or Desk Use (4105)
- Holland Bar Stool Co Wall or Desk Thermometers