Shop All Decorative Mirrors
Holland Bar Stool Co
Arizona Coyotes 17 in.x22 in. Logo Wall Mirror
Mfr # MLogo
Zoro # G511589015
product price: $58.45
/ea
$58.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 17"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holland Bar Stool Co
- MFR # MLogo
- Zoro # G511589015
- UPC # 71235998318
- Country of Origin United States
- Category Decorative Mirrors
Dimensions
Width | 17" |
Details
Item | Mirror |
Description
Show your team pride with this Official Licensed NHL Logo Mirror from the Holland Bar Stool Co. With it's simple but elegant design, colors burst through the 1/8'' thick glass and are highlighted by the mirrored accents. Framed with a black, 1 1/4 wrapped wood frame with saw tooth hangers, this 17''W x 22''H mirror is ideal for your office, garage, or any room of the house. Whether purchasing as a gift for a superfan, or for yourself, you can take satisfaction knowing you're buying a mirror that is proudly Made by Holland Bar Stool Company.
- •Vibrant, Full Color Artwork - Officially Licensed
- •1/8" Glass with Mirrored Accents
- •17" x 22" Matt Black Wood Frame
- •Saw-Tooth Hanger for Easy Hanging
- •Proudly Made in the USA
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITY INSTRUMENTS Plata, Mirror (20082SV)
- POWER TOWELS Gym Power Bath Towels Blue Center Stripe 22 x44 , 12PK (PWR-2244-6BCS)
- ICEBERG Rectangle IndestrucTable® Classic Folding Table, Charcoal - 18" x 60", 18" W, 60" L, 29" H (65357)
- OKLAHOMA SOUND Greystone Lectern with Sound, Charcoal (GSL-S)
- HOLLAND BAR STOOL CO Michigan State 15" x 26" Basketball Mirror (MBsktMichSt)
- HOLLAND BAR STOOL CO UNLV 26" x 15" Fight Song Mirror (MFghtUNevLV)
- HOLLAND BAR STOOL CO Ferris State University 26" x 15" Fight Song Mirror (MFghtFerrSt)
- HOLLAND BAR STOOL CO Creighton 15" x 26" Basketball Mirror (MBsktCrghtn)
- HOLLAND BAR STOOL CO Ohio State 17" x 22" Logo Mirror (MLogoOhioSt)
- HOLLAND BAR STOOL CO Los Angeles Kings 15" x 26" Hockey Collector Mirror by Holland Bar Stool Company (MColLAKing)
- INFINITY INSTRUMENTS Antique Silver Wall Mirror - 22.5" Round weathered antique silver finish (20001AS-MR)
- Holland Bar Stool Co Decorative Mirrors