Shop All Adjustable Bar Stools
Holland Bar Stool Co
Adjustable Stool, Black Wrinkle, Graph Cork Seat
Mfr # 910BW017
Zoro # G4105654
Free Shipping & Returns
$229.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Holland Bar Stool Co
- MFR # 910BW017
- Zoro # G4105654
- UPC # 71235765675
- Country of Origin United States
- Category Adjustable Bar Stools
Description
Holland Bar Stool's Adjustable, Industrial style swivel stool brings back the classic look of the early 1900's drafting stools. Built to last a lifetime, the steel tube frame has solid welds on the outside of the legs, connecting the substantial, 18" diameter foot ring, and on the inside, attaching a solid, steel inner support. The 15" diameter seat is accented by 2", studded ring. The 1" thick, solid steel screw, allows the seat height to be adjusted from 24" (Counter Height) to 30" (Bar Height). The locking nut can set the stool to your desired height. The cushion seats are of the highest quality as well, utilizing a breathable, commercial grade vinyl or fabric. At the heart of the cushion is 2 1/2 inches of highly-dense foam that provides maximum support and will not breakdown in a couple years. Don't be fooled by a cheap immitation. Buy the best, with a Holland Bar Stool. - - With over 18 years of experience in the furniture industry, Holland Bar Stool Co. was founded on the principles of fine quality, craftsmanship, and service. As an industry leading manufacturer of upscale, commercial quality barstools, tables, and chairs, we use the finest high-quality plating grade steel and hardwood to produce our products. We distance ourselves from competitors by building our products with care and thought. We pride ourselves on having tough, durable products that are known for their quality. If you're finishing your bar or game room with a new stool, chair, or table, than do it right - with a Holland Bar Stool.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Naval Blue Seating > Soft Seating > Ottomans, 18 W 18 L 19 H, Vinyl Seat (N6262NB)
- HIRSH 15" W 2 Drawer Desk Pedestal, Charcoal (19362)
- HON Black Chair, 27-3/4" L 36" H, Fixed Loop, Fabric Seat, Pillow-Soft Series (H2093.CU10.T)
- NATIONAL PUBLIC SEATING Rectangle Folding Table, 30" W, 72" L, 29-1/2" H, Blow-molded plastic Top, Speckled Gray (BT-3072)
- HOLLAND BAR STOOL CO Adjustable Stool, Clear Coat Finish, Med Distressed Hardwood Seat (910CLMed)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Vin, Chrm, CF, Glides, BLK (BR-VMBSO-CR-CF-RG-8540)
- ALERA Industrial Metal Shop Stool, 24" Seat Height, To 300 lbs., Brown/Gray (ALEIS6624G)
- BLUE RIDGE ERGONOMICS Desk Mini-Stools, Vinyl, Glides, Blk (BR-VDHMS-RG-RG-8540)
- BLUE RIDGE ERGONOMICS Desk Stool, Vin, Bk, Cast, Orange (BR-VDHST-CR-T1-CC-8613)
- FLASH FURNITURE Orange Vinyl Barstool, Adj Height, Weight Capacity: 330 lb. (CH-92023-1-ORG-GG)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Vinyl, RT, Casters, Gry (BR-VMBSO-RT-RC-8605)
- Holland Bar Stool Co Adjustable Bar Stools