Shop All Bar & Counter Height Tables
Holland Bar Stool Co
42" Black USC Trojans Pub Table
Mfr # L216B4236SouCal
Zoro # G4191081
product price: $399.00
/ea
Free Shipping & Returns
$399.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tabletop Material Laminate
- Surface Material Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holland Bar Stool Co
- MFR # L216B4236SouCal
- Zoro # G4191081
- UPC # 71235872939
- Country of Origin United States
- Category Bar & Counter Height Tables
Details
Tabletop Material | Laminate |
Surface Material | Laminate |
Description
Made for the ultimate sports fan, you will be proud to show where your loyalty lies with this impressive Officially Licensed pub table from the Holland Bar Stool Co. This L216 table with star base and foot ring is sure to add a touch of class to your setting. You can't find a higher quality logo table on the market. The sublimated, full color, scratch resistant, laminate top it attached with a VOC free, environmentally friendly, hot-melt adhesive. The plating grade steel used for the base ensures it will withstand the abuse of the rowdiest of friends for years to come. The base is powder coated black wrinkle to ensure a rich, sleek, long lasting finish. Assembly is easy and quick and the outcome is an acceptionally strong, sturdy table. Adjustable floor glides make for a steady table even on an unlevel floor. If you're going to finish your bar, game room, or man cave - do it right with a table from the Holland Bar Stool Co.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLEMAN Air Mattress Pump, 120VAC (2000017847)
- LORELL Desk Shell, Rectangular, 48"x24"x29-1/2", Weathered Charcoal (LLR69549)
- ATLAS COMMERCIAL PRODUCTS Crown Back Banquet Chair, Gold Frame, Navy Blue Patterned (CBC9NVFGF-BD)
- KFI Chair, Armless, 500lb. Capacity (HTB1040SB-3301)
- HOLLAND BAR STOOL CO 42" Blk Wrinkle Georgia "Bulldog" Pub Table (L217B4228GA-Dog)
- HOLLAND BAR STOOL CO 36" Blk Wrinkle Notre Dame Shamrock Pub Table (L211B3628ND-Shm)
- HOLLAND BAR STOOL CO 36" 211 Black Table, 30" dia. Top (211-2236BW30R)
- HOLLAND BAR STOOL CO 42" Blk Wrinkle POW/MIA Pub Table, 36" dia. Top (L214B4236POWMIA)
- HOLLAND BAR STOOL CO 42" Black North Carolina Pub Table (L216B4228NorCar)
- HOLLAND BAR STOOL CO 30" 214 Black Table, 30" x 30" Square Top (214-1630BW30SQ)
- INTERNATIONAL CONCEPTS Bar Height Table With 2 Double Cross Back Swivel Bar Stools - 30 in. Seat Height (K-7228-42-S203SW-2)
- Holland Bar Stool Co Bar & Counter Height Tables