Shop All Bar & Counter Height Tables
Holland Bar Stool Co
36" Chrome Illinois Pub Table
Mfr # L217C3628IlliniU
Zoro # G4150393
product price: $399.00
/ea
Free Shipping & Returns
$399.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Tabletop Material Laminate
- Surface Material Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holland Bar Stool Co
- MFR # L217C3628IlliniU
- Zoro # G4150393
- UPC # 71235054281
- Country of Origin United States
- Category Bar & Counter Height Tables
Details
Shape | Square |
Tabletop Material | Laminate |
Surface Material | Laminate |
Description
Made for the ultimate sports fan, you will be proud to show where your loyalty lies with this impressive Officially Licensed pub table from the Holland Bar Stool Co. This L217 table with square base is sure to add a touch of class to your setting. You can't find a higher quality logo table on the market. The sublimated, full color, scratch resistant, laminate top it attached with a VOC free, environmentally friendly, hot-melt adhesive. Table bases are commercial quality with a cast iron base plate, steel column, and spider. The base is triple chrome plated to ensure a rich, sleek, long lasting finish. The bases are easy to assemble and with locking tabs, top and bottom, are strong and steady. Tables have adjustable feet to accomodate any floor surface. If you're going to finish your bar, game room, or man cave - do it right with a table from the Holland Bar Stool Co.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 31/32", PK10 (LTB 20WN)
- VINTIQUEWISE Natural Wooden Three Sliced Log Wood Shelf Display for Entryway, Kitchen, and Outdoor (QI004286)
- DATUM FILING SYSTEMS Rotary File Cabinet Components, 5 Pack of Letter/Legal File Dividers, Light Gray (FDL5-T47)
- LINEA ITALIA Boat Multipurpose Conference Table, 40" X 60" X 30", Wood Top, Ash (ZUD118)
- HOLLAND BAR STOOL CO 42" Black Georgia "Bulldog" Pub Table (L216B4236GA-Dog)
- HOLLAND BAR STOOL CO 42" Black Iowa State Pub Table (L216B4236IowaSt)
- HOLLAND BAR STOOL CO 42" Blk Wrinkle Georgia "Bulldog" Pub Table (L217B4228GA-Dog)
- HOLLAND BAR STOOL CO 36" Blk Wrinkle Iowa Pub Table (L211B3628IowaUn)
- HOLLAND BAR STOOL CO 42" Black North Dakota State Pub Table (L216B4228NDakSt-B)
- HOLLAND BAR STOOL CO 42" Black North Carolina Pub Table (L216B4228NorCar)
- LANCASTER TABLE & SEATING Lancaster Table: Walnut-finished bar height table with cross base plate. (42724RDWA22B)
- Holland Bar Stool Co Bar & Counter Height Tables