Shop All Bar & Counter Height Tables
Holland Bar Stool Co
36" Blk Wrinkle POW/MIA Pub Table
Mfr # L214B3628POWMIA
Zoro # G4542244
product price: $314.00
/ea
Free Shipping & Returns
$314.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Tabletop Material Laminate
- Surface Material Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holland Bar Stool Co
- MFR # L214B3628POWMIA
- Zoro # G4542244
- UPC # 71235032289
- Country of Origin United States
- Category Bar & Counter Height Tables
Details
Shape | Round |
Tabletop Material | Laminate |
Surface Material | Laminate |
Description
Show your support for our troops (past and present) with this impressive Officially Licensed pub table from the Holland Bar Stool Co. This L214 table with round base is sure to add a touch of class to your setting. You can't find a higher quality logo table on the market. The sublimated, full color, scratch resistant, laminate top it attached with a VOC free, environmentally friendly, hot-melt adhesive. Table bases are commercial quality with a cast iron base plate, steel column, and spider. The base is powder coated black wrinkle to ensure a rich, sleek, long lasting finish. The bases are easy to assemble and with locking tabs, top and bottom, are strong and steady. Tables have adjustable feet to accomodate any floor surface. If you're going to finish your bar, game room, or man cave - do it right with a table from the Holland Bar Stool Co.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Adjustable Height Footrest, 6.50", Black (LLR12818)
- HIRSH Janitorial Storage Cabinet, 18"D x 36"W x 72"H, Putty (24032)
- ATLAS COMMERCIAL PRODUCTS Folding Bar Stool with Backrest, Black (FBS2BLCK)
- SAFCO Round Stool, Height Range 16" to 21", Polyurethane Black (3434BL)
- HOLLAND BAR STOOL CO 42" Black North Carolina Pub Table (L216B4228NorCar)
- HOLLAND BAR STOOL CO 30" 214 Stainless Table, 36" dia. Top (214-2230SS36R)
- HOLLAND BAR STOOL CO 30" 214 Black Table, 30" x 30" Square Top (214-1630BW30SQ)
- HOLLAND BAR STOOL CO 42" Black Iowa State Pub Table (L216B4236IowaSt)
- HOLLAND BAR STOOL CO Guinness Toucan 42 Tall 36 Top Pub Table with Black Wrinkle Finish L216 Notre Dame (L216B4236ND-Guin-Tcn)
- HOLLAND BAR STOOL CO 42" Black Georgia "Bulldog" Pub Table (L216B4228GA-Dog)
- NATIONAL PUBLIC SEATING Interion® Counter Height Restaurant Table, 48"L x 30"W x 36"H, Charcoal (695850CL)
- Holland Bar Stool Co Bar & Counter Height Tables