Shop All Bar & Counter Height Tables
Holland Bar Stool Co
30" 211 Black Table, 36" dia. Top
Mfr # 211-3030BW36R
Zoro # G4162792
product price: $207.00
/ea
Free Shipping & Returns
$207.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Square
- Tabletop Material Laminate
- Tabletop Color Mahogany
- Surface Material Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holland Bar Stool Co
- MFR # 211-3030BW36R
- Zoro # G4162792
- UPC # 71235344177
- Country of Origin United States
- Category Bar & Counter Height Tables
Details
Shape | Square |
Tabletop Material | Laminate |
Tabletop Color | Mahogany |
Surface Material | Laminate |
Description
Holland Bar Stool Co.'s commercial tables are an affordable alternative for your man cave, rec room, bar, or restaurant. Available in 30", 36", and 42" heights and with a variety of tops sizes both round and square, there is a table to fit most needs. Table bases are commercial quality with a cast iron base plate, steel column, and spider. The bases are easy to assemble and with locking tabs, top and bottom, are strong and steady. Tops feature durable black laminate on one side and a mahogany (dark cherry) laminate on the other, allowing you to choose the look that is best for you. Black rubber T-Molding provides protection for edges and corners, and won't peal off like many laminate edges. Tables have adjustable feet to accomodate any floor surface. If you are in the market for a quality table at a great price, look no further than this table from the Holland Bar Stool Co.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Mesh Contemporary Chair, 17" to 20-3/4", Adjustable Arms, Black (GO-WY-89-GG)
- ASHLEY PRODUCTIONS SmartTime™ Digital Timer, 4in x 3in (50106)
- DC-FIX Dc-fix 346-8031 26 x 78 in. Decorative Self Adhesive Film; Marble White (346-8031)
- FLASH FURNITURE 18 Inch Yellow Metal Stool, 4PK (ET-BT3503-18-YL-GG)
- HOLLAND BAR STOOL CO 36" 211 Black Table, 30" dia. Top (211-2236BW30R)
- HOLLAND BAR STOOL CO 30" 214 Black Table, 30" x 30" Square Top (214-1630BW30SQ)
- HOLLAND BAR STOOL CO 42" Black Georgia "Bulldog" Pub Table (L216B4228GA-Dog)
- HOLLAND BAR STOOL CO 42" Blk Wrinkle POW/MIA Pub Table, 36" dia. Top (L214B4236POWMIA)
- HOLLAND BAR STOOL CO 30" 217 Black Table, 30" x 30" Square Top (21730BW30SQ)
- HOLLAND BAR STOOL CO Guinness Toucan 42 Tall 36 Top Pub Table with Black Wrinkle Finish L216 Notre Dame (L216B4236ND-Guin-Tcn)
- HOLLAND BAR STOOL CO 36" Blk Wrinkle Notre Dame Shamrock Pub Table (L211B3628ND-Shm)
- Holland Bar Stool Co Bar & Counter Height Tables