Shop All Packing Tapes
Holland
5 Mil Kraft Water Activated Tape, 3 x 600', Tan
Mfr # 3"x600' TAN
Zoro # G208620120
product price: $12.99
/ea
Sold in multiples of 10 for $129.90
$129.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Kraft Paper
- Tape Thickness 5.7
- Tape Width 3
- Tape Length 200
- Tape Color Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holland
- MFR # 3"x600' TAN
- Zoro # G208620120
- UPC # 707022118378
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 3 |
Tape Length | 200 |
Details
Tape Backing Material | Kraft Paper |
Tape Thickness | 5.7 |
Tape Color | Tan |
Description
Economical choice for light duty, light load carton sealing. Water Activated Adhesive bonds to corrugated even in dusty or dirty conditions.Reinforced tape seals boxes with one piece of tape.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAUNDERS MANUFACTURING Saunders Manufacturing SAU10507 Form Holder- Side Open- Stor Cmpmnt.- 5-.67in.x9-.50in.- Aluminum (SAU10507)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 6", 4 mil, Clear, Pk1000 (5CNJ8)
- UNIVERSAL 18"x24" Melamine Whiteboard (UNV43722)
- ZORO SELECT Hand Stretch Wrap 5" x 1000 ft., Red (15A924)
- HOLLAND Reinforced Water Activated Kraft Tape, Medium Duty, 3 x 375', Tan (H503X375)
- HOLLAND Medium Duty Reinforced Water Activated Kraft Tape 3" x 375' Tan (H503X375)
- HOLLAND Heavy-Duty Reinforced Water Activated Kraft Tape 3" x 375' Tan (H703X375)
- HOLLAND Hi Tech Reinforced Water Activated Tape, 5 Mil, 3 x 450', Tan (H3072X450 TAN)
- HOLLAND Fiberglass Reinforced Water Activated Tape, 70mm x 375', 5 Mil, Tan (H2070X375 TAN)
- HOLLAND Light Duty Reinforced Water Activated Kraft Tape 2-3/4" x 450' Tan (H2070X450)
- TAPE LOGIC Tape Logic® #126 Quiet Carton Sealing Tape, 2.6 Mil, 2" x 110 yds., Clear, 36/Case (T902126)
- Holland Packing Tape & Dispensers