Shop All Modular Pipe and Rail Fittings
Hollaender
Structural Pipe Fitting, Tee-E, Aluminum, 1 in Pipe Size, 32510 lb Tensile Strength
Mfr # 5E-6
Zoro # G5721994
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Type Tee-E
- Tensile Strength 32510 lb
- Resists Corrosion
- Dia. 1.34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hollaender
- MFR # 5E-6
- Zoro # G5721994
- UPC # 670396926057
- Country of Origin United States
- Category Modular Pipe and Rail Fittings
Dimensions
Dia. | 1.34 in |
Nominal Pipe Size (In.) | 1 in |
Nominal Pipe Size | 1 in |
Inside Dia. | 1.335 in |
Overall Length | 1 3/4 in |
Inside Diameter | 1 3/8 in |
For Actual Pipe Outer Diameter | 1 3/8 in |
For Pipe Size | 1 in |
Description
Tee-E, Tee, For Pipe Size 1 in, Corrosion Resistant Yes, Aluminum, Gray, Unfinished, For Actual Pipe Outer Diameter 1 3/8 in, Overall Length 1 3/4 in, Connection Fitting, Inside Diameter 1 3/8 in, ASTM B179 535
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Blue, Polyethylene, 19 1/2 in L, 15 1/2 in W, 10 in H (SNT190BL)
- ECONOCO Grid Deep Basket 12"x 12", Black, 6PK (BSK15/B)
- LYON Extra Shelf for Welded Cabinet (DD1146)
- FLAMBEAU Small Parts Cabinet, 15-1/4" W x 14-3/4" L x 16" H (8500JT)
- HOLLAENDER Structural Pipe Fitting, Wall Mount Flange, Aluminum, 1.5 in Pipe Size, 32510 lb Tensile Strength (50-8)
- HOLLAENDER Structural Pipe Fitting, External Coupling, Aluminum, 1.5 in Pipe Size, 32510 lb Tensile Strength (70-8)
- HOLLAENDER Structural Pipe Fitting, Offset Cross, Aluminum, 1.25 in Pipe Size, 32510 lb Tensile Strength (12-7)
- HOLLAENDER Structural Pipe Fitting, Elbow, Aluminum, 1 in Pipe Size, 32510 lb Tensile Strength (3-6)
- HOLLAENDER Structural Pipe Fitting, Tee-E, Aluminum, 1.5 in Pipe Size, 32510 lb Tensile Strength (5E-8)
- HOLLAENDER Structural Pipe Fitting, Handrail Bracket, Aluminum, 1.25 in Pipe Size, 32510 lb Tensile Strength (82A-78)
- ZORO SELECT Structural Pipe Fitting, Clamp-On Crossover, Cast Iron, 2 in Pipe Size, 50000 lb Tensile Strength (30LX09)
- Hollaender Modular Pipe and Rail Fittings