Shop All Modular Pipe and Rail Fittings
Hollaender
Structural Pipe Fitting, Tee, Aluminum, 2 in Pipe Size, 32510 lb Tensile Strength
Mfr # 5-9
Zoro # G5779026
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Type Tee
- Tensile Strength 32510 lb
- Resists Corrosion
- Nominal Pipe Size (In.) 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hollaender
- MFR # 5-9
- Zoro # G5779026
- UPC # 670396929041
- Country of Origin United States
- Category Modular Pipe and Rail Fittings
Dimensions
Nominal Pipe Size (In.) | 2 in |
Nominal Pipe Size | 2 in |
Inside Dia. | 2.4 in |
Overall Length | 3 7/8 in |
Inside Diameter | 2 3/8 in |
For Pipe Size | 2 in |
For Actual Pipe Outer Diameter | 2 3/8 in |
Description
Tee, Tee, For Pipe Size 2 in, Corrosion Resistant Yes, Aluminum, Gray, Unfinished, For Actual Pipe Outer Diameter 2 3/8 in, Overall Length 3 7/8 in, Connection Fitting, Inside Diameter 2 3/8 in, ASTM B179 535
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 16 1/2 in W, 11 in H, 18 in L, Blue (QUS270BL)
- QUANTUM STORAGE SYSTEMS 65 lb Shelf Storage Bin, Polypropylene, 11 in W, 7 in H, 12 in L, Orange (SSB425OR)
- SPACE SOLUTIONS 42.5 in.H 3 Shelf Storage Locker Cabinet, Fully Assembled, 3 in. Riser Legs, Black (25222)
- QUANTUM STORAGE SYSTEMS Divider for Modular Stacking Basket (209DC)
- HOLLAENDER Structural Pipe Fitting, Cross-E, Aluminum, 1.5 in Pipe Size, 32510 lb Tensile Strength (7E-8)
- HOLLAENDER Structural Pipe Fitting, Adjustable Flange, Aluminum, 1.5 in Pipe Size, 32510 lb Tensile Strength (46ADJ-8)
- HOLLAENDER Structural Pipe Fitting, Rectangular Flange, Aluminum, 1 in Pipe Size, 32510 lb Tensile Strength (46-6)
- HOLLAENDER Structural Pipe Fitting, Side Outlet Elbow, Aluminum, 1 in Pipe Size, 32510 lb Tensile Strength (9-6)
- HOLLAENDER Structural Pipe Fitting, Offset Cross, Aluminum, 1.5 in Pipe Size, 32510 lb Tensile Strength (12-8)
- HOLLAENDER 1 1/4 in Tee Structural Pipe Fitting, Aluminum, 32510 lb Tensile Strength, 1.68 in Dia. (5E-7)
- ZORO SELECT Structural Pipe Fitting, Side Outlet Tee, Cast Iron, 0.75 in Pipe Size, 50000 lb Tensile Strength (30LW99)
- Hollaender Modular Pipe and Rail Fittings