Shop All Modular Pipe and Rail Fittings
Hollaender
Structural Pipe Fitting, Tee, Aluminum, 1 in Pipe Size, 32510 lb Tensile Strength
Mfr # 5-6
Zoro # G5721985
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Type Tee
- Tensile Strength 32510 lb
- Resists Corrosion
- Dia. 1.34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hollaender
- MFR # 5-6
- Zoro # G5721985
- UPC # 670396926040
- Country of Origin United States
- Category Modular Pipe and Rail Fittings
Dimensions
Dia. | 1.34 in |
Nominal Pipe Size (In.) | 1 in |
Nominal Pipe Size | 1 in |
Inside Dia. | 1.335 in |
Overall Length | 2 3/8 in |
Inside Diameter | 1 3/8 in |
For Actual Pipe Outer Diameter | 1 3/8 in |
For Pipe Size | 1 in |
Description
Tee, Tee, For Pipe Size 1 in, Corrosion Resistant Yes, Aluminum, Gray, Unfinished, For Actual Pipe Outer Diameter 1 3/8 in, Overall Length 2 3/8 in, Connection Fitting, Inside Diameter 1 3/8 in, ASTM B179 535
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FATH Roll-in T-Nut, Fath, 15 / 40 Series, PK4 (096028)
- COPE PLASTICS Black Wall Guard 6 x 97, Levant Finish (HDPEBLK 0.375UTILX6X97FAB)
- KNAPE & VOGT Shelf Standard Zinc 1Pk 36In (PK255ZC36)
- STACKBIN Steel Sectional Stacking Bin, 15 1/2 in D x 61 in H x 37 in W, 11 Shelves, Blue (3-250SSB)
- HOLLAENDER Structural Pipe Fitting, Cross, Aluminum, 2 in Pipe Size, 32510 lb Tensile Strength (7-9)
- HOLLAENDER Structural Pipe Fitting, Plastic Plug, Aluminum, 1 in Pipe Size, 32510 lb Tensile Strength (62-6)
- HOLLAENDER Structural Fitting, Adjustable Cross Assembly, Aluminum, 2 in Pipe Size, 32510 lb Tensile Strength (19-9)
- HOLLAENDER Structural Pipe Fitting, Tee-E, Aluminum, 1 in Pipe Size, 32510 lb Tensile Strength (5E-6)
- HOLLAENDER Structural Pipe Fitting, Side Outlet Elbow, Aluminum, 1.25 in Pipe Size, 32510 lb Tensile Strength (9-7)
- HOLLAENDER Structural Fitting, Side Outlet Elbow, Aluminum, 2 in Pipe Size, 32510 lb Tensile Strength (9-9)
- ZORO SELECT Structural Pipe Fitting, Side Outlet Tee, Cast Iron, 1.25 in Pipe Size, 50000 lb Tensile Strength (4NXT7)
- Hollaender Modular Pipe and Rail Fittings