Shop All Modular Pipe and Rail Fittings
Hollaender
Structural Pipe Fitting, Side Outlet Elbow, Aluminum, 1.5 in Pipe Size, 32510 lb Tensile Strength
Mfr # 9-8
Zoro # G5721854
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Type Side Outlet Elbow
- Tensile Strength 32510 lb
- Resists Corrosion
- Dia. 1.93 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hollaender
- MFR # 9-8
- Zoro # G5721854
- UPC # 670396928129
- Country of Origin United States
- Category Modular Pipe and Rail Fittings
Dimensions
Dia. | 1.93 in |
Nominal Pipe Size | 1.5 in |
Nominal Pipe Size (In.) | 1 1/2 in |
Inside Dia. | 1.925 in |
Overall Length | 3 3/4 in |
For Pipe Size | 1 1/2 in |
For Actual Pipe Outer Diameter | 2 in |
Inside Diameter | 2 in |
Description
Side Outlet, Side Outlet Elbow, For Pipe Size 1 1/2 in, Corrosion Resistant Yes, Aluminum, Gray, Unfinished, For Actual Pipe Outer Diameter 2 in, Overall Length 3 3/4 in, Connection Fitting, Inside Diameter 2 in, ASTM B179 535
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Acrylic Sign Frame, 5" x 7", 3" Stem, PK24 (PJST/57)
- AKRO-MILS Drawer Bin Cabinet with Steel, Polystyrene, 17 in W x 11 in H x 11 in D (19228)
- QUANTUM STORAGE SYSTEMS Long Divider, 6 PK (DL92035)
- HUSKY RACK & WIRE Beam, Teardrop, Roll Formed Style, 3-1/2" H, 96 in W, 2 1/2 in D, Orange (IBX35096)
- HOLLAENDER Structural Pipe Fitting, Side Outlet Tee-E, Aluminum, 1 in Pipe Size, 32510 lb Tensile Strength (11E-6)
- HOLLAENDER Structural Pipe Fitting, Side Outlet Tee-E, Aluminum, 1.25 in Pipe Size, 32510 lb Tensile Strength (11E-7)
- HOLLAENDER Structural Pipe Fitting, Adjustable Swivel, Aluminum, 1.5 in Pipe Size, 32510 lb Tensile Strength (30C-8)
- HOLLAENDER Structural Pipe Fitting, Cross, Aluminum, 2 in Pipe Size, 32510 lb Tensile Strength (7-9)
- HOLLAENDER Structural Fitting, Adjustable Cross Assembly, Aluminum, 2 in Pipe Size, 32510 lb Tensile Strength (19-9)
- HOLLAENDER Structural Pipe Fitting, Adjustable Swivel, Aluminum, 1.25 in Pipe Size, 32510 lb Tensile Strength (30C-7)
- HOLLAENDER Structural Pipe Fitting, Tee, Aluminum, 1.25 in Pipe Size, 32510 lb Tensile Strength (5-7)
- Hollaender Modular Pipe and Rail Fittings