Shop All Modular Pipe and Rail Fittings
Hollaender
Structural Pipe Fitting, Elbow, Aluminum, 1.25 in Pipe Size, 32510 lb Tensile Strength
Mfr # 3-7
Zoro # G5721949
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Type Elbow
- Tensile Strength 32510 lb
- Resists Corrosion
- Dia. 1.68 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hollaender
- MFR # 3-7
- Zoro # G5721949
- UPC # 670396927023
- Country of Origin United States
- Category Modular Pipe and Rail Fittings
Dimensions
Dia. | 1.68 in |
Nominal Pipe Size (In.) | 1 1/4 in |
Nominal Pipe Size | 1.25 in |
Inside Dia. | 1.68 in |
Overall Length | 3 1/4 in |
Inside Diameter | 1 3/4 in |
For Actual Pipe Outer Diameter | 1 5/8 in |
For Pipe Size | 1 1/4 in |
Description
Elbow, Elbow, For Pipe Size 1 1/4 in, Corrosion Resistant Yes, Aluminum, Gray, Unfinished, For Actual Pipe Outer Diameter 1 5/8 in, Overall Length 3 1/4 in, Connection Fitting, Inside Diameter 1 3/4 in, ASTM B179 535
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Square Dump Bin 36", White (GTC36/W)
- JAMCO 14 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (DJ236BL)
- KRUEGER Therma Level Gauge, Tank Depth 44", 2"NPT (H-2-44)
- ZORO SELECT Drum Faucet, 3/4 In, Rigid (272083)
- HOLLAENDER Structural Pipe Fitting, Offset Cross, Aluminum, 1.5 in Pipe Size, 32510 lb Tensile Strength (12-8)
- HOLLAENDER Structural Pipe Fitting, Adjustable Elbow/Tee Male Body, Aluminum, 1.25 in Pipe Size (17M-7)
- HOLLAENDER Structural Pipe Fitting, Tee-E, Aluminum, 1 in Pipe Size, 32510 lb Tensile Strength (5E-6)
- HOLLAENDER Adjustable Elbow for 1-1/4 in Pipe, 1-3/4 in Inner Dia, 1-5/8 in Outer Dia, 7-5/8 in L, Aluminum, (3AE-7)
- HOLLAENDER Structural Pipe Fitting, Adjustable Flange, Aluminum, 1.5 in Pipe Size, 32510 lb Tensile Strength (46ADJ-8)
- HOLLAENDER Structural Pipe Fitting, Adjustable Swivel, Aluminum, 1 in Pipe Size, 32510 lb Tensile Strength (30C-6)
- ZORO SELECT Structural Pipe Fitting, Slip-On Cross, Cast Iron, 2 in Pipe Size, 50000 lb Tensile Strength (30LX05)
- Hollaender Structural Framing Systems