Shop All Modular Pipe and Rail Fittings
Hollaender
Structural Pipe Fitting, Cross-E, Aluminum, 1.25 in Pipe Size, 32510 lb Tensile Strength
Mfr # 7E-7
Zoro # G5722317
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Type Cross-E
- Tensile Strength 32510 lb
- Resists Corrosion
- Dia. 1.68 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hollaender
- MFR # 7E-7
- Zoro # G5722317
- UPC # 670396927108
- Country of Origin United States
- Category Modular Pipe and Rail Fittings
Dimensions
Dia. | 1.68 in |
Nominal Pipe Size (In.) | 1 1/4 in |
Nominal Pipe Size | 1.25 in |
Inside Dia. | 1.68 in |
Overall Length | 4 in |
For Actual Pipe Outer Diameter | 1 5/8 in |
For Pipe Size | 1 1/4 in |
Inside Diameter | 1 3/4 in |
Description
Cross-E, Cross, For Pipe Size 1 1/4 in, Corrosion Resistant Yes, Aluminum, Gray, Unfinished, For Actual Pipe Outer Diameter 1 5/8 in, Overall Length 4 in, Connection Fitting, Inside Diameter 1 3/4 in, ASTM B179 535
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYON Bench, Locker Room (DD5794)
- TOTELINE Stack & Nest Container, Gray, Fiberglass Reinforced Composite, 42 1/2 in L, 20 in W, 14 1/4 in H (780008W5172)
- AZAR DISPLAYS 3 Tier 21 Comp. Cosmetic Nail Polish Display 12"W x 8.5"D x 18.5"H (222988)
- 80/20 Econ T-Nut, 5/16-18 Thread, 15 S (3278)
- HOLLAENDER Structural Pipe Fitting, Adjustable Swivel, Aluminum, 1 in Pipe Size, 32510 lb Tensile Strength (30C-6)
- HOLLAENDER Structural Pipe Fitting, Adjustable Tee-E, Aluminum, 1.25 in Pipe Size, 32510 lb Tensile Strength (17E-7)
- HOLLAENDER Structural Pipe Fitting, Cross-E, Aluminum, 1 in Pipe Size, 32510 lb Tensile Strength (7E-6)
- HOLLAENDER Structural Pipe Fitting, Tee-E, Aluminum, 1.5 in Pipe Size, 32510 lb Tensile Strength (5E-8)
- HOLLAENDER Structural Pipe Fitting, Adjustable Flange, Aluminum, 1.25 in Pipe Size, 32510 lb Tensile Strength (46ADJ-7)
- HOLLAENDER Structural Pipe Fitting, Adjustable Elbow/Tee, Aluminum, 1.5 in Pipe Size, 32510 lb Tensile Strength (17-8)
- EZTUBE 4-Way Black Cross Connector Quick-Release 200-312 BK-QR (200-312 BK-QR)
- Hollaender Structural Framing Systems