Shop All Modular Pipe and Rail Fittings
Hollaender
Structural Pipe Fitting, Cross-E, Aluminum, 1 in Pipe Size, 32510 lb Tensile Strength
Mfr # 7E-6
Zoro # G5779184
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Type Cross-E
- Tensile Strength 32510 lb
- Resists Corrosion
- Dia. 1.33 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hollaender
- MFR # 7E-6
- Zoro # G5779184
- UPC # 670396926101
- Country of Origin United States
- Category Modular Pipe and Rail Fittings
Dimensions
Dia. | 1.33 in |
Nominal Pipe Size (In.) | 1 in |
Nominal Pipe Size | 1 in |
Inside Dia. | 1.335 in |
Overall Length | 3 1/2 in |
For Pipe Size | 1 in |
Inside Diameter | 1 3/8 in |
For Actual Pipe Outer Diameter | 1 3/8 in |
Description
Cross-E, Cross, For Pipe Size 1 in, Corrosion Resistant Yes, Aluminum, Gray, Unfinished, For Actual Pipe Outer Diameter 1 3/8 in, Overall Length 3 1/2 in, Connection Fitting, Inside Diameter 1 3/8 in, ASTM B179 535
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDED FIBERGLASS Stack & Nest Container, Red, Fiberglass Reinforced Composite, 25 1/4 in L, 18 in W, 6 in H (7808085280)
- GLARO Single Sided Mobile Coat Rck, 48 In, Satin (724-4SA)
- JAMCO 12 ga. Steel Storage Cabinet, 30 in W, 54 in H, Stationary (ME230SFBL)
- VESTIL Adjustable Serrated Work Mate Stand (AHW-L-1924)
- HOLLAENDER Structural Pipe Fitting, Adjustable Elbow, Aluminum, 1.5 in Pipe Size, 32510 lb Tensile Strength (3AE-8)
- HOLLAENDER Anodized Pipe, Schedule 40, Aluminum, 1.25 in Pipe Size, 30000 lb Tensile Strength (Pipe Bundle, (5) of 8 ft , 1 1/4 in IPS)
- HOLLAENDER Structural Pipe Fitting, Cross, Aluminum, 2 in Pipe Size, 32510 lb Tensile Strength (7-9)
- HOLLAENDER Structural Pipe Fitting, Rectangular Flange, Aluminum, 1.5 in Pipe Size, 32510 lb Tensile Strength (46-8)
- HOLLAENDER Structural Pipe Fitting, Elbow, Aluminum, 1.25 in Pipe Size, 32510 lb Tensile Strength (3-7)
- HOLLAENDER Structural Pipe Fitting, Elbow, Aluminum, 1 in Pipe Size, 32510 lb Tensile Strength (3-6)
- HOLLAENDER Structural Pipe Fitting, Adjustable Swivel, Aluminum, 1 in Pipe Size, 32510 lb Tensile Strength (30C-6)
- Hollaender Modular Pipe and Rail Fittings