Shop All Modular Pipe and Rail Fittings
Hollaender
Structural Pipe Fitting, Cross, Aluminum, 2 in Pipe Size, 32510 lb Tensile Strength
Mfr # 7-9
Zoro # G5779017
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Type Cross
- Tensile Strength 32510 lb
- Resists Corrosion
- Nominal Pipe Size (In.) 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hollaender
- MFR # 7-9
- Zoro # G5779017
- UPC # 670396929102
- Country of Origin United States
- Category Modular Pipe and Rail Fittings
Dimensions
Nominal Pipe Size (In.) | 2 in |
Nominal Pipe Size | 2 in |
Inside Dia. | 2.4 in |
Overall Length | 6 in |
Inside Diameter | 2 3/8 in |
For Pipe Size | 2 in |
For Actual Pipe Outer Diameter | 2 3/8 in |
Description
Cross, Cross, For Pipe Size 2 in, Corrosion Resistant Yes, Aluminum, Gray, Unfinished, For Actual Pipe Outer Diameter 2 3/8 in, Overall Length 6 in, Connection Fitting, Inside Diameter 2 3/8 in, ASTM B179 535
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENDURANCE Endurance 4-Shelf, Stone Gray (7111SG)
- LYON Box Locker, (3) Wide, (6) Tier, Steel, Beige, Powder Coated Finish, 36 in W, 12 in D, 78 in H (PP53323PC)
- QUANTUM STORAGE SYSTEMS Plastic Tip-Out Bin Ivory (QTB304IV)
- AZAR DISPLAYS White Plastic Female Bust for Pegboard and Slatwall, PK2 (900519-WHT)
- HOLLAENDER Structural Pipe Fitting, Tee, Aluminum, 2 in Pipe Size, 32510 lb Tensile Strength (5-9)
- HOLLAENDER Structural Pipe Fitting, Adjustable Flange, Aluminum, 1.5 in Pipe Size, 32510 lb Tensile Strength (46ADJ-8)
- HOLLAENDER Structural Pipe Fitting, Offset Cross, Aluminum, 1.25 in Pipe Size, 32510 lb Tensile Strength (12-7)
- HOLLAENDER Structural Pipe Fitting, Adjustable Swivel, Aluminum, 1 in Pipe Size, 32510 lb Tensile Strength (30C-6)
- HOLLAENDER Structural Pipe Fitting, Adjustable Tee, Aluminum, 1.25 in Pipe Size, 32510 lb Tensile Strength (19E-7)
- HOLLAENDER Structural Pipe Fitting, Adjustable Flange (Wall Only), Aluminum, 1 in Pipe Size (41-6)
- ZORO SELECT Structural Pipe Fitting, Swivel Flange, Cast Iron, 1.5 in Pipe Size, 50000 lb Tensile Strength (4NXV7)
- Hollaender Structural Framing Systems