Shop All Modular Pipe and Rail Fittings
Hollaender
Structural Pipe Fitting, Adjustable Swivel, Aluminum, 1.5 in Pipe Size, 32510 lb Tensile Strength
Mfr # 30C-8
Zoro # G5779193
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Type Adjustable Swivel
- Tensile Strength 32510 lb
- Resists Corrosion
- Dia. 1.93 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hollaender
- MFR # 30C-8
- Zoro # G5779193
- UPC # 670396928532
- Country of Origin United States
- Category Modular Pipe and Rail Fittings
Dimensions
Dia. | 1.93 in |
Nominal Pipe Size (In.) | 1 1/2 in |
Nominal Pipe Size | 1.5 in |
Inside Dia. | 1.925 in |
Overall Length | 6 5/8 in |
Inside Diameter | 2 in |
For Pipe Size | 1 1/2 in |
For Actual Pipe Outer Diameter | 1 7/8 in |
Description
Adjustable Swivel, Adjustable Cross Tee, For Pipe Size 1 1/2 in, Corrosion Resistant Yes, Aluminum, Gray, Unfinished, For Actual Pipe Outer Diameter 1 7/8 in, Overall Length 6 5/8 in, Connection Fitting, Inside Diameter 2 in, ASTM B179 535
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Drum Pump, Lever Action, Steel, 2" Bung (LDP-ST)
- ORBIS Straight Wall Container, Green, Plastic, 48 in L, 15 in W, 10 3/4 in H, 3.5 cu ft Volume Capacity (SO4815-11 Green)
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 120 in H, 111 in W, 42 in D (184212043108DA)
- ZORO SELECT Structural Pipe Fitting, Slip-On Cross, Cast Iron, 1.25 in Pipe Size, 50000 lb Tensile Strength (4NXT9)
- HOLLAENDER Anodized Pipe, Schedule 40, Aluminum, 1 in Pipe Size, 30000 lb Tensile Strength (Pipe Bundle, (5) of 8 ft , 1 In IPS)
- HOLLAENDER Structural Pipe Fitting, Adjustable Flange (Wall Only), Aluminum, 1 in Pipe Size (41-6)
- HOLLAENDER Structural Pipe Fitting, Adjustable Elbow/Tee, Aluminum, 1 in Pipe Size, 32510 lb Tensile Strength (17-6)
- HOLLAENDER Structural Pipe Fitting, Cross, Aluminum, 2 in Pipe Size, 32510 lb Tensile Strength (7-9)
- HOLLAENDER Structural Pipe Fitting, Wall Mount Flange, Aluminum, 1 in Pipe Size, 32510 lb Tensile Strength (50-6)
- HOLLAENDER Structural Pipe Fitting, Plastic Plug, Aluminum, 1 in Pipe Size, 32510 lb Tensile Strength (62-6)
- ZORO SELECT Structural Pipe Fitting, Three-Socket Tee, Cast Iron, 1.25 in Pipe Size, 50000 lb Tensile Strength (4NXT8)
- Hollaender Structural Framing Systems