Shop All Modular Pipe and Rail Fittings
Hollaender
Structural Pipe Fitting, Adjustable Elbow/Tee Male Body, Aluminum, 1.25 in Pipe Size
Mfr # 17M-7
Zoro # G5779139
original price:
$15.55
17% off
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Type Shelf Tab
- Tensile Strength 32510 lb
- Resists Corrosion
- Dia. 1.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hollaender
- MFR # 17M-7
- Zoro # G5779139
- UPC # 670396927252
- Country of Origin United States
- Category Modular Pipe and Rail Fittings
Dimensions
Dia. | 1.7 in |
Nominal Pipe Size | 1.25 in |
Nominal Pipe Size (In.) | 1 1/4 in |
Inside Dia. | 1.68 in |
Overall Length | 2 3/8 in |
For Pipe Size | 1 1/4 in |
For Actual Pipe Outer Diameter | 1 5/8 in |
Inside Diameter | 1 3/4 in |
Description
Shelf Tab, Closed Rail Support, For Pipe Size 1 1/4 in, Corrosion Resistant Yes, Aluminum, Gray, Unfinished, For Actual Pipe Outer Diameter 1 5/8 in, Overall Length 2 3/8 in, Support Fitting, Inside Diameter 1 3/4 in, ASTM B179 535
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Bradford Steel Bracket, Hammered Gold 2"W x 7"D x 7"H (BKTM02X07X07BRHGO)
- GLOBAL EQUIPMENT Louvered Wall Panel Without Bins 36x19 Gray Price for pack of 4 (550150)
- DURHAM MFG Mbl Mach Table, 24x36x30,2000 lb, 2 Shlf (MTM243630-2K295)
- NEXEL Black Epoxy Wire Shelf 48inW x 18inD (S1848B)
- HOLLAENDER Structural Pipe Fitting, Side Outlet Tee-E, Aluminum, 1.25 in Pipe Size, 32510 lb Tensile Strength (11E-7)
- HOLLAENDER Structural Pipe Fitting, Adjustable Elbow/Tee, Aluminum, 2 in Pipe Size, 32510 lb Tensile Strength (17-9)
- HOLLAENDER Structural Pipe Fitting, Side Outlet Tee-E, Aluminum, 1.5 in Pipe Size, 32510 lb Tensile Strength (11E-8)
- HOLLAENDER Structural Pipe Fitting, Elbow, Aluminum, 1 in Pipe Size, 32510 lb Tensile Strength (3-6)
- HOLLAENDER Structural Pipe Fitting, Adjustable Tee-E, Aluminum, 1.25 in Pipe Size, 32510 lb Tensile Strength (17E-7)
- HOLLAENDER Structural Pipe Fitting, Adjustable Tee-E, Aluminum, 1.5 in Pipe Size, 32510 lb Tensile Strength (19E-8)
- HOLLAENDER Structural Pipe Fitting, Wall Mount Flange, Aluminum, 1.5 in Pipe Size, 32510 lb Tensile Strength (50-8)
- Hollaender Structural Framing Systems