Shop All Modular Pipe and Rail Fittings
This Product is Discontinued
Zoro Select
Structural Fitting, Tee, Aluminum, 1.5 in Pipe Size (Discontinued)
Mfr # 4UJ19
Zoro # G0256557
This Product is Discontinued
Key Features
- Material Aluminum
- Type Tee
- Length 3 19/50 in
- Resists Corrosion
- Dia. 1.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4UJ19
- Zoro # G0256557
- UPC # 00670396928044
- Country of Origin Viet Nam
- Category Modular Pipe and Rail Fittings
Dimensions
Length | 3 19/50 in |
Dia. | 1.9 in |
Nominal Pipe Size | 1.5 in |
Nominal Pipe Size (In.) | 1 1/2 in |
Details
Material | Aluminum |
Item | Structural Fitting |
Type | Tee |
Resists | Corrosion |
Setscrew | Internal/External CamCar Knurled |
Standards | OSHA, IBC,BOCA, SBC and UBC |
Fitting Type | Tee |
Material Tensile Strength (Lb.) | 30,000 |
Brand and Series | Condor |
Component Type | Tee |
Description
Aluminum, Tee, OSHA, IBC,BOCA, SBC and UBC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.