Shop All Modular Pipe and Rail Fittings
Hollaender
Structural Fitting, Side Outlet Elbow, Aluminum, 2 in Pipe Size, 32510 lb Tensile Strength
Mfr # 9-9
Zoro # G4126823
original price:
$49.55
10% off
new price: $44.59
/ea
$44.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Type Side Outlet Elbow
- Tensile Strength 32510 lb
- Resists Corrosion
- Dia. 2.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hollaender
- MFR # 9-9
- Zoro # G4126823
- UPC # 670396929126
- Country of Origin United States
- Category Modular Pipe and Rail Fittings
Dimensions
Dia. | 2.375 in |
Nominal Pipe Size (In.) | 2 in |
Nominal Pipe Size | 2 in |
Inside Dia. | 2.4 in |
Overall Length | 4 5/8 in |
For Actual Pipe Outer Diameter | 2 3/8 in |
Inside Diameter | 2 3/8 in |
For Pipe Size | 2 in |
Description
Side Outlet, Side Outlet Elbow, For Pipe Size 2 in, Corrosion Resistant Yes, Aluminum, Gray, Unfinished, For Actual Pipe Outer Diameter 2 3/8 in, Overall Length 4 5/8 in, Connection Fitting, Inside Diameter 2 3/8 in, ASTM B179 535
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Wire Grid Panel 2 ft. x 4 ft., White, 3PK (P3WTE24)
- LYON Metal Box Shelf, 36x18, Gray 5-Pack (DD8561H5)
- HEATHROW SCIENTIFIC Storage Tote with Snap Lid, Clear, Polypropylene, 13 in L, 8 in W, 13 in H, 2 gal Volume Capacity (HS23453)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 1/8 in W, 6 in H, 11 5/8 in L, Blue (QSB201BL)
- HOLLAENDER Structural Pipe Fitting, Adjustable Tee-E, Aluminum, 1.5 in Pipe Size, 32510 lb Tensile Strength (19E-8)
- HOLLAENDER Structural Fitting, Side Outlet Tee, Aluminum, 2 in Pipe Size, 32510 lb Tensile Strength (11-9)
- HOLLAENDER Structural Fitting, Adjustable Cross Assembly, Aluminum, 2 in Pipe Size, 32510 lb Tensile Strength (19-9)
- HOLLAENDER Anodized Pipe, Schedule 40, Aluminum, 1.25 in Pipe Size, 30000 lb Tensile Strength (Pipe Bundle, (5) of 8 ft , 1 1/4 in IPS)
- HOLLAENDER Structural Pipe Fitting, Tee, Aluminum, 2 in Pipe Size, 32510 lb Tensile Strength (5-9)
- HOLLAENDER Structural Pipe Fitting, Wall Mount Flange, Aluminum, 1.25 in Pipe Size, 32510 lb Tensile Strength (50-7)
- HOLLAENDER Structural Pipe Fitting, Cross, Aluminum, 2 in Pipe Size, 32510 lb Tensile Strength (7-9)
- Hollaender Structural Framing Systems