Hollaender

Stair Railing, Steel, 5" H, 96" L


original price: $485.99
10% off
new price: $432.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Material Steel
  • Overall Length 96 in
  • Overall Height 5 in
  • Top Rail Height 42 in
  • Color Yellow and Black
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Length 96 in
Overall Height 5 in
Top Rail Height 42 in
Handrail Dimensions 1 7/8 in
Rail Size 1-7/8"
Mounting Plate Dimensions 5 in x 5 in
Midrail Height 21 in
Mounting Hole Dia. 7/16 in

Details

Material Steel
Color Yellow and Black
Includes (2) Mounting Brackets, (2) Posts, (2) Rails, Fittings
Handrail Shape Round
Rail Shape Round
Handrail Component Material Steel
Number of Mounting Holes 4
Handrail Component Stair Railing
Item Stair Railing

Description

Stair Railing, Handrail Shape Round, Handrail Component Material Steel, Top Rail Height 42 in, 96 in, Handrail Dimensions 1 7/8 in, Color Yellow and Black, Mounting Plate Dimensions 5 in x 5 in, Includes (2) Mounting Brackets, (2) Posts, (2) Rails, Fittings, Overall Height 5 in, Mounting Hole Dia. 7/16 in, Number of Mounting Holes 4, Midrail Height 21 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.