Shop All Handrail Brackets
Hollaender
Handrail Toe Board, 8 Ft, Aluminum Mil
Mfr # 92382
Zoro # G6782745
product price: $72.39
/ea
$72.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Silver
- Overall Length 96 in
- Overall Height 4 in
- Handrail Component Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hollaender
- MFR # 92382
- Zoro # G6782745
- UPC # 670396923827
- Country of Origin United States
- Category Handrail Brackets
Dimensions
Overall Length | 96 in |
Overall Height | 4 in |
Details
Item | Toe Board |
Material | Aluminum |
Color | Silver |
Handrail Component Material | Aluminum |
Includes | Fasteners |
Handrail Component | Toe Board |
Description
Toe Board, Handrail Component Material Aluminum, 96 in, Color Silver, Includes Fasteners, Overall Height 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO Guide Roller For Bottom Channel (106R/94)
- ABUS Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W, 6 PK (20083)
- SIMPLEX Mechanical Lock, Satin Chrome, 5 Button (9681C2026D41)
- X1 TOOLS R-260 Square O-Ring ID: 6 1/2, CS 1/8, OD 6 3/4 4 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R260x4)
- HOLLAENDER Handrail Extension, 6 Ft, Steel (50331)
- HOLLAENDER Handrail Section, 6 Ft, Aluminum Mil (50230)
- HOLLAENDER Handrail Section, 8 Ft, Aluminum Mil (50240)
- HOLLAENDER Handrail Section, 8 Ft, Steel (50241)
- HOLLAENDER Handrail Extension, 6 Ft, Aluminum Mil (50330)
- HOLLAENDER Handrail Section, 4 Ft, Aluminum Mil (50220)
- NATIONAL MFG/SPECTRUM BRANDS HHI PB Handrail Bracket (N830-131)
- Hollaender Molding & Millwork