Shop All Handrail Brackets
Hollaender
Handrail Toe Board, 8 Ft, Aluminum
Mfr # 92392
Zoro # G6675067
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Yellow
- Overall Length 96 in
- Overall Height 4 in
- Handrail Component Toe Board
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hollaender
- MFR # 92392
- Zoro # G6675067
- UPC # 923929239224
- Country of Origin United States
- Category Handrail Brackets
Dimensions
Overall Length | 96 in |
Overall Height | 4 in |
Details
Item | Toe Board |
Material | Aluminum |
Color | Yellow |
Handrail Component | Toe Board |
Includes | Fasteners |
Handrail Component Material | Aluminum |
Description
Toe Board, Handrail Component Material Aluminum, 96 in, Color Yellow, Includes Fasteners, Overall Height 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Triple Swivel Hook, Heavy Duty, 4" Projection Bright Brass (TSH40U3)
- ZORO SELECT O-Ring, Dash 362, Buna N, 0.21 In., PK5 (U38801.018.0625)
- HICKORY HARDWARE Hinge Concealed Frameless (P5107-14)
- MASTER LOCK Lever Lockset, Mechanical, SLC Angled (SLCHSR26D)
- HOLLAENDER Handrail Extension, 96 in., Aluminum Mil (50340)
- HOLLAENDER Handrail Section, 4 Ft, Aluminum Mil (50220)
- HOLLAENDER Handrail Corner Connector, 8 Ft, Aluminum (50150)
- HOLLAENDER Handrail Section, 6 Ft, Aluminum Mil (50230)
- HOLLAENDER Handrail Extension, 6 Ft, Steel (50331)
- HOLLAENDER Handrail Extension, 6 Ft, Aluminum Mil (50330)
- NATIONAL HARDWARE Handrail Bracket Ss (N348-953)
- Hollaender Handrail Brackets