Shop All Handrail Brackets
Hollaender
Handrail Toe Board, 6 Ft, Aluminum Mil
Mfr # 92381
Zoro # G7139815
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Silver
- Overall Length 72 in
- Overall Height 4 in
- Handrail Component Toe Board
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hollaender
- MFR # 92381
- Zoro # G7139815
- UPC # 670396923810
- Country of Origin United States
- Category Handrail Brackets
Dimensions
Overall Length | 72 in |
Overall Height | 4 in |
Details
Item | Toe Board |
Material | Aluminum |
Color | Silver |
Handrail Component | Toe Board |
Handrail Component Material | Aluminum |
Includes | Fasteners |
Description
Toe Board, Handrail Component Material Aluminum, 72 in, Color Silver, Includes Fasteners, Overall Height 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HES Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (9400 613)
- NU-SET Lock Box, 3-Letter A-Z, Hanging Shackle (2034)
- MIDWEST FASTENER 1/8" x 5/16" x 1-11/16" Zinc Plated Steel Screw Hooks 25PK (60622)
- DURABLE OFFICE PRODUCTS Key Box, 15-3/4" H, 72 Units Capacity (195523)
- HOLLAENDER Handrail Section, 4 Ft, Aluminum Mil (50220)
- HOLLAENDER Handrail Corner Connector, 8 Ft, Aluminum (50150)
- HOLLAENDER Handrail Corner Connector, 8 Ft, Steel (50121)
- HOLLAENDER Handrail Section, 6 Ft, Aluminum Mil (50230)
- HOLLAENDER Handrail Section, 6 Ft, Steel (50231)
- HOLLAENDER Handrail Section, 8 Ft, Steel (50241)
- CAL-ROYAL Jumbo Heavy Duty Hand Rail Bracket, 2-7/8 Height, 2-1/8 Width, 2-7/8 Projection, US10B Oil (JUHB28-10B)
- Hollaender Handrail Brackets