Shop All Handrail Brackets
Hollaender
Handrail Toe Board, 6 Ft, Aluminum
Mfr # 92391
Zoro # G6748637
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Yellow
- Overall Length 72 in
- Overall Height 4 in
- Handrail Component Toe Board
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hollaender
- MFR # 92391
- Zoro # G6748637
- Country of Origin United States
- Category Handrail Brackets
Dimensions
Overall Length | 72 in |
Overall Height | 4 in |
Details
Item | Toe Board |
Material | Aluminum |
Color | Yellow |
Handrail Component | Toe Board |
Includes | Fasteners |
Handrail Component Material | Aluminum |
Description
Toe Board, Handrail Component Material Aluminum, 72 in, Color Yellow, Includes Fasteners, Overall Height 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUGATSUNE Pull Handle, Threaded Studs, Polished, Polished, Threaded Studs (H-75-BL-100)
- MASTER LOCK PADLOCK 1-3/4""ONE KY#1LJ (1UPLJ)
- USA INDUSTRIALS Silicone O-Ring, Dash 011, PK25 (ZUSAS70FDA011)
- GLOBAL RV CH751 Generic Precut Key (KEY-CH751)
- HOLLAENDER Handrail Corner Connector, 8 Ft, Steel (50121)
- HOLLAENDER Handrail Section, 8 Ft, Aluminum Mil (50240)
- HOLLAENDER Handrail Extension, 6 Ft, Steel (50331)
- HOLLAENDER Handrail Section, 4 Ft, Steel (50221)
- HOLLAENDER Handrail Extension, 6 Ft, Aluminum Mil (50330)
- HOLLAENDER Handrail Section, 8 Ft, Steel (50241)
- Hollaender Handrail Brackets