Shop All Handrail Brackets
Hollaender
Handrail Toe Board, 4 Ft, Aluminum Mil
Mfr # 92380
Zoro # G6940674
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Silver
- Overall Length 48 in
- Overall Height 4 in
- Handrail Component Toe Board
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hollaender
- MFR # 92380
- Zoro # G6940674
- UPC # 670396923803
- Country of Origin United States
- Category Handrail Brackets
Dimensions
Overall Length | 48 in |
Overall Height | 4 in |
Details
Item | Toe Board |
Material | Aluminum |
Color | Silver |
Handrail Component | Toe Board |
Includes | Fasteners |
Handrail Component Material | Aluminum |
Description
Toe Board, Handrail Component Material Aluminum, 48 in, Color Silver, Includes Fasteners, Overall Height 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 3-3/4 in. (96 mm) Center-to-Center Champagne Bronze Traditional Drawer Pull (BP878996CHBRZ)
- MASTER LOCK Padlock, Keyed Different, Partially Hidden Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W (6321)
- ALL-SOURCE 2 In. W. x 2 In. H. x 36 In. L. Silver Aluminum Door Sweep (A79/36HDB)
- DETEX Key Narrow Pull Trim, Pull, Grade 1 (03AN 693)
- HOLLAENDER Handrail Section, 6 Ft, Steel (50231)
- HOLLAENDER Handrail Section, 4 Ft, Aluminum Mil (50220)
- HOLLAENDER Handrail Extension, 6 Ft, Aluminum Mil (50330)
- HOLLAENDER Handrail Extension, 6 Ft, Steel (50331)
- HOLLAENDER Handrail Section, 8 Ft, Aluminum Mil (50240)
- HOLLAENDER Handrail Extension, 96 in., Aluminum Mil (50340)
- ONWARD 3 18inch 79 mm Handrail Bracket, Matte Black (22820FBV)
- Hollaender Molding & Millwork