Shop All Handrail Brackets
Hollaender
Handrail Toe Board, 4 Ft, Aluminum
Mfr # 92390
Zoro # G6988703
product price: $68.65
/ea
$68.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Yellow
- Overall Length 48 in
- Overall Height 4 in
- Handrail Component Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hollaender
- MFR # 92390
- Zoro # G6988703
- Country of Origin United States
- Category Handrail Brackets
Dimensions
Overall Length | 48 in |
Overall Height | 4 in |
Details
Item | Toe Board |
Material | Aluminum |
Color | Yellow |
Handrail Component Material | Aluminum |
Includes | Fasteners |
Handrail Component | Toe Board |
Description
Toe Board, Handrail Component Material Aluminum, 48 in, Color Yellow, Includes Fasteners, Overall Height 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEROCK BP29355G10-5PACK 3-3/4" (96 mm) CTC Candler Cab Pull Satin Nickel (BP29355G10-5PACK)
- PRIME-LINE Mending Plates, 3/4 in. x 3 in., Zinc 10 Pack (U 9247)
- HES 12-24V DC Electric Strike Body, Satin Stainless Steel (5200630)
- PEMKO Door Threshold, Smooth, 36"L, Poly Vynil (EV232BL-36)
- HOLLAENDER Handrail Section, 8 Ft, Steel (50241)
- HOLLAENDER Handrail Section, 6 Ft, Steel (50231)
- HOLLAENDER Handrail Corner Connector, 8 Ft, Aluminum (50150)
- HOLLAENDER Handrail Extension, 6 Ft, Steel (50331)
- HOLLAENDER Handrail Extension, 6 Ft, Aluminum Mil (50330)
- HOLLAENDER Handrail Section, 8 Ft, Aluminum Mil (50240)
- NATIONAL HARDWARE Reed Black Zinc Die Cast w/Steel Strap Handrail Bracket 1-7/8 in. L 150 lb (N830-524)
- Hollaender Molding & Millwork