Shop All Handrail Brackets
Hollaender
Handrail Section, 8 Ft, Aluminum Mil
Mfr # 50240
Zoro # G6827441
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Silver
- Overall Length 96 in
- Overall Height 42 in
- Midrail Height 21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hollaender
- MFR # 50240
- Zoro # G6827441
- UPC # 670396502404
- Country of Origin United States
- Category Handrail Brackets
Dimensions
Overall Length | 96 in |
Overall Height | 42 in |
Midrail Height | 21 in |
Handrail Dimensions | 1 7/8 in |
Mounting Hole Dia. | 7/16 in |
Mounting Plate Dimensions | 5 in x 5 in |
Rail Size | 1-7/8" |
Top Rail Height | 42 in |
Details
Item | Handrail Section |
Material | Aluminum |
Color | Silver |
Includes | (2) Posts and (2) Rails |
Handrail Component | Handrail Section |
Handrail Shape | Round |
Rail Shape | Round |
Handrail Component Material | Aluminum |
Number of Mounting Holes | 4 |
Description
Handrail Section, Handrail Shape Round, Handrail Component Material Aluminum, Top Rail Height 42 in, 96 in, Handrail Dimensions 1 7/8 in, Color Silver, Mounting Plate Dimensions 5 in x 5 in, Includes (2) Posts and (2) Rails, Overall Height 42 in, Mounting Hole Dia. 7/16 in, Number of Mounting Holes 4, Midrail Height 21 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMAND Hook, Molded Plastic, 1-1/8 In, PK2 (17068)
- EKENA MILLWORK Standard Foster Plinth Block with Square Edge, 5"W x 10"H x 3/4"P (PBP050X100X075FOS00)
- GARLOCK Sock Screen Gasket, 2 In, Buna/SS (SSG-U-L-200-10SS)
- TY-FLOT FME Cover, 4"dia. x 6"D, PK30 (CBFR4OR)
- HOLLAENDER Handrail Corner Connector, 8 Ft, Aluminum (50150)
- HOLLAENDER Handrail Section, 6 Ft, Aluminum Mil (50230)
- HOLLAENDER Handrail Section, 8 Ft, Steel (50241)
- HOLLAENDER Handrail Corner Connector, 8 Ft, Steel (50121)
- HOLLAENDER Handrail Section, 4 Ft, Steel (50221)
- HOLLAENDER Handrail Extension, 6 Ft, Aluminum Mil (50330)
- DELTANA Hand Rail Brackets, 3" Projection Antique Brass (HRC253U5)
- Hollaender Molding & Millwork