Shop All Handrail Brackets
Hollaender
Handrail Section, 4 Ft, Steel
Mfr # 50221
Zoro # G7152625
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Yellow and Black
- Overall Length 48 in
- Overall Height 42 in
- Number of Mounting Holes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hollaender
- MFR # 50221
- Zoro # G7152625
- Country of Origin United States
- Category Handrail Brackets
Dimensions
Overall Length | 48 in |
Overall Height | 42 in |
Top Rail Height | 42 in |
Midrail Height | 21 in |
Rail Size | 1-7/8" |
Mounting Plate Dimensions | 5 in x 5 in |
Mounting Hole Dia. | 7/16 in |
Handrail Dimensions | 1 7/8 in |
Details
Item | Handrail Section |
Material | Steel |
Color | Yellow and Black |
Number of Mounting Holes | 4 |
Handrail Component Material | Steel |
Rail Shape | Round |
Includes | (2) Posts and (2) Rails |
Handrail Component | Handrail Section |
Handrail Shape | Round |
Description
Handrail Section, Handrail Shape Round, Handrail Component Material Steel, Top Rail Height 42 in, 48 in, Handrail Dimensions 1 7/8 in, Color Yellow and Black, Mounting Plate Dimensions 5 in x 5 in, Includes (2) Posts and (2) Rails, Overall Height 42 in, Mounting Hole Dia. 7/16 in, Number of Mounting Holes 4, Midrail Height 21 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMAND General Purpose Hooks, Large, 5 lb Cap, White, 14 Hook, 16 Strips/Pack (17003-MPES)
- MAJOR Major: HIT-21 - Mortise Cylinder Locating & Drill Guide (MJR-HIT-21)
- CCL Enclosure Lock, Keyed Different, CAT60 Key (15767C60)
- ROCKWOOD Door Protection Plate, 8Hx36W, Aluminum (2RFZ8)
- HOLLAENDER Handrail Extension, 6 Ft, Steel (50331)
- HOLLAENDER Handrail Section, 6 Ft, Aluminum Mil (50230)
- HOLLAENDER Handrail Extension, 6 Ft, Aluminum Mil (50330)
- HOLLAENDER Handrail Extension, 96 in., Aluminum Mil (50340)
- HOLLAENDER Handrail Section, 8 Ft, Steel (50241)
- HOLLAENDER Handrail Corner Connector, 8 Ft, Steel (50121)
- LAVI INDUSTRIES Steel Tube, SS, 1-1/2" H, 8" L (49-A111/8)
- Hollaender Molding & Millwork