Shop All Handrail Brackets
Hollaender
Handrail Section, 4 Ft, Aluminum Mil
Mfr # 50220
Zoro # G6399382
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Silver
- Overall Length 48 in
- Overall Height 42 in
- Handrail Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hollaender
- MFR # 50220
- Zoro # G6399382
- UPC # 670396502206
- Country of Origin United States
- Category Handrail Brackets
Dimensions
Overall Length | 48 in |
Overall Height | 42 in |
Top Rail Height | 42 in |
Midrail Height | 21 in |
Mounting Hole Dia. | 7/16 in |
Rail Size | 1-7/8" |
Mounting Plate Dimensions | 5 in x 5 in |
Handrail Dimensions | 1 7/8 in |
Details
Item | Handrail Section |
Material | Aluminum |
Color | Silver |
Handrail Shape | Round |
Handrail Component Material | Aluminum |
Rail Shape | Round |
Number of Mounting Holes | 4 |
Includes | (2) Posts and (2) Rails |
Handrail Component | Handrail Section |
Description
Handrail Section, Handrail Shape Round, Handrail Component Material Aluminum, Top Rail Height 42 in, 48 in, Handrail Dimensions 1 7/8 in, Color Silver, Mounting Plate Dimensions 5 in x 5 in, Includes (2) Posts and (2) Rails, Overall Height 42 in, Mounting Hole Dia. 7/16 in, Number of Mounting Holes 4, Midrail Height 21 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: Key-in knob Cylinder, 5-Pin Corbin 77, Satin Chrome, Keyed different (ILCO-15995CC-26D-KD)
- HES Elec. Strike, 24VDC, H.Duty, Fail Secure, Elec. Strike Body (310-1 (PK) 24D)
- ZORO SELECT Grommet, Buna-N, MS 35489-64, PK50 (3MRH3)
- LINEAR Access Keypad Mullion, 1-5/7 in. W, Black (212ILM-AL)
- HOLLAENDER Handrail Section, 6 Ft, Steel (50231)
- HOLLAENDER Handrail Corner Connector, 8 Ft, Steel (50121)
- HOLLAENDER Handrail Corner Connector, 8 Ft, Aluminum (50150)
- HOLLAENDER Handrail Extension, 6 Ft, Steel (50331)
- HOLLAENDER Handrail Section, 6 Ft, Aluminum Mil (50230)
- HOLLAENDER Handrail Section, 8 Ft, Aluminum Mil (50240)
- PROSOURCE Bracket Handrail Sat Nic Zinc (CL-623C-SN-PS)
- Hollaender Handrail Brackets